Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-410A, 17.6 SEER Mini Split System Concealed Duct Heat Pump (Outdoor)
Magnifying glass
Hover image to zoom

36,000 BTU, R-410A, 17.6 SEER Mini Split System Concealed Duct Heat Pump (Outdoor)

Brand:
LG
SKU:
LUU367HV
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-410A, 17.6 SEER Mini Split System Concealed Duct Heat Pump (Outdoor)
Magnifying glass
Hover image to zoom
LUU367HV has been discontinued
Discontinued June 13, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
36,000 BTU, R-32, 18.5 SEER2 Single Zone Inverter Heat Pump (Outdoor Unit)
Brand:
LG
SKU:KUSXB361A
(0)
Out of Stock
Out of Stock
Get it Wed, Jun 24 - Fri, Jul 3
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
40000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
17.6 Rating
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an outdoor unit. The indoor unit (LCN367HV) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LUU367HV - Single zone High Static Duct

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Refrigerant Type:

R-410A

Max. Pipe Length (ft.):

246'

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

40000

EER:

12.1

SEER:

17.6

Dehumidification (Pts/Hr):

7.7

Energy Star Rated:

No

Weight (lbs):

203 lbs

Type:

Walls or Ceilings

Mount:

Wall

Number of Zones:

1

HSPF:

9.2

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Width (Inches):

54-11/32"

Depth (Inches):

14-3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

49 Replacement Parts

Orifice, 4948A20011G
SKU: 4948A20011G
LG
Cover, MCK39626220
SKU: MCK39626220
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM