Shop Limited Time Deals
Main product image of 12,000 BTU, R-410A, Multi-F Ceiling Concealed Duct Air Conditioner/Heat Pump
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Multi-F Ceiling Concealed Duct Air Conditioner/Heat Pump

Brand:
LG
SKU:
LDN127HV4
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, Multi-F Ceiling Concealed Duct Air Conditioner/Heat Pump
Magnifying glass
Hover image to zoom
LDN127HV4 has been discontinued
Discontinued January 11, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
12,000 BTU, R-32, 16.4 SEER2 Multi F Mid Static Ducted High Efficiency Single/Multi Zone Heat Pump (Indoor Unit)
Brand:
LG
SKU:KNUJB121A
(0)
Order by 6PM, receive 4 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an indoor unit. The outdoor unit (LUU127HV) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Low-Static Ducted Multi F Ducted indoor unit with 12,000 Btu/h capacity. Multi F ducted indoor units for ceiling-concealed installation. Includes wired wall controller for easy control. The HV4 series is compatible with single zone systems Features:
  • 2 Thermistor Control
  • Auto Operation
  • Auto Restart
  • Control Lock Function
  • Internal Condensate Pump
  • Inverter (Variable Speed Fan)
  • Group Control
  • Compatible with Single Zone ODU: LUU127HV4

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Mount:

Ceiling Recessed

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

13800

Liquid Line:

1/4"

Suction Line:

3/8"

Air Circulation (CFM H/M/L):

353/300/247

Indoor dB(A):

31/28/27

Voltage:

208/230V

Energy Star Rated:

No

Refrigerant Type:

R-410A

Connection Type:

Flare

Width (Inches):

35-7/16"

Height (Inches):

7.46875"

Depth (Inches):

27-9/16"

Weight (lbs):

51 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (40 Ft.)
SKU: B143812040F
ICOOL

30 Replacement Parts

Bracket, MAZ63470401
SKU: MAZ63470401
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM