Apply to be a TradeMaster!
Main product image of 48,000 BTU, R-410A, Multi F MAX Inverter Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom

48,000 BTU, R-410A, Multi F MAX Inverter Heat Pump - Outdoor Unit

Brand:
LG
SKU:
LMU481HV
Rating:
(0)
Q&A:
(0)
48,000 BTU, R-410A, Multi F MAX Inverter Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom
LMU481HV has been discontinued
Discontinued March 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
48,000 BTU, R-32, 20.5 SEER2 Multi F MAX Multi Zone Inverter Heat Pump (Outdoor Unit)
Brand:
LG
SKU:KUMXB481A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Heating Capacity (BTU)
54000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Number of Zones
8
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebate Center


Product Features:
  • R1 Scroll (Variable Speed) Compressor
  • Auto operation
  • Auto restart
  • Self diagnosis
  • Defrost / Deicing
  • Low ambient cooling down to 14°F
  • Soft start
  • Restart delay (3 minutes)
Performance:
  • Nominal Cooling Capacity : 48,000 (Btu/h)
  • Nominal Heating Capacity : 54,000 (Btu/h)
Piping:
  • Refrigerant Charge (lbs) : 9.26
  • Liquid Line (OD) : 3/8" (1 Each)
  • Vapor Line (OD): 3/4" (1 Each)
  • Max Total Piping² : 475.7 ft
  • Max ODU to IDU Piping: 32.8 / 229.6
  • Piping Length (no add'l refrigerant, ft): 180.4 ft.
  • Max Elevation between ODU and IDU: 98.4 ft.
  • Max Elevation between IDU and IDU: 49.2 ft
Unit Data:
  • Refrigerant Type R410A
  • Refrigerant Control EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 53/55
  • Net Unit Weight (lbs) : 192
  • Shipping Weight (lbs) : 216
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 8

Specs

Product Type:

Outdoor Unit

Type:

Multi-Split

Heating Capacity (BTU):

54000

Cooling Capacity (BTU):

48000

Application:

Cooling

Number of Zones:

8

Hertz:

60

Voltage:

208/230V

Phase:

1

Refrigerant Type:

R-410A

Liquid Line:

3/8"

Suction Line:

3/4"

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

52 Replacement Parts

Solenoid, EBE61441605
SKU: EBE61441605
LG
Orifice, 4948A20011G
SKU: 4948A20011G
LG
Cover, MCK39626220
SKU: MCK39626220
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM