Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)

Brand:
LG
SKU:
LSN090HSV5
Rating:
(10)
Q&A:
(1)
9,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10900 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems Outdoor Unit (LSU090HSV5) is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.

Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Warranty info. below

Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
Features:
  • Inverter (variable speed compressor)
  • Energy Saving
  • R-410A refrigerant
  • Gold Fin Anti-Corrosion
  • Chaos Wind
  • Self-cleaning indoor coil
  • Auto changeover
  • Jet Cool/Jet Heat
  • 4-Way Auto Swing
  • Ultra-quiet operation
  • Auto restart
  • 24-hour on/off timer
  • Built in low ambient standard, down to 14ºF (cooling mode)
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

65'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10900

Number of Zones:

1

Energy Star Rated:

Yes

Application:

Cooling

Dehumidification (Pts/Hr):

2.6

Refrigerant Type:

R-410A

Fan Speeds:

7/Auto/Chaos

Modes:

Dehumidification

Fan

Heating

Cooling

Auto Sleep

Air Circulation (CFM H/M/L):

350/280/210

Indoor dB(A):

38/33/24/19

Liquid Line:

1/4"

Suction Line:

3/8"

Connection Type:

Flare

Indoor Dimensions (H x W x D):

11-1/4" x 34-13/16" x 8-1/4"

Indoor Weight:

24 lbs

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Warranty:

5 Year Compressor/2 Year Parts

Mount:

Wall

Voltage:

208/230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

36 Replacement Parts

Link, MFF62923101
SKU: MFF62923101
LG
Hose Assembly, Drain, AEM73493417
SKU: AEM73493417
LG
Cover, MCK68472701
SKU: MCK68472701
LG
Air Filter, MDJ64984703
SKU: MDJ64984703
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.1 out of 10 reviews
67% would recommend this product
4.1
out of 10 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
10%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Watch out

I bought three of these. Two have been mounted above door ways with the intent of easy servicing. Now I ran into the problem that there are two filter access versions. One where you access the filter from the top, and the other from the front. It never crossed my mind that you would access the filter from anywhere else than the front, because that is the way I clean the filter on another non-LG unit here at my place. I have ordered a new attachment for my vacuum cleaner to access the top filter. If that doesn't work, I'll have to replace these two with a front access model :-(
VS

Most Liked Negative Review

Never would I buy this brand again.

I bought a dual lg mini split from supply house with a 9000 btu and 24000 btu indoor head. When I had the HVaC company install it, after much expensive teoubleshooting with LG and my HVac company, found that both heads where bad. At first LG wanted to only change the internal boards and led displays to try to have my HVac guys repair them. I WAITED a month before LG and supplyhouse said they where still backordered on those parts and would send me whole new head units. So the brand new unit cost me over 2700 dollars extra in HVAC charged beyond the original install costs, just to fix LG detective parts, which never even worked on the first day they were installed. DO NOT go with LG. This process took from June when it was ordered until OCTOBER until i finally had a working system.
Showing 1-10 of 10 reviews

I would buy this product again, really good customer service

Had an issue with one of my first orders they returned no problem from then on everything's been great no problems I always get what I order The only problem was from ups or delivery company dropped and bent my item it was a heat kit super sensitive but from then on all had been great
Josh compton
Fayetteville AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watch out

I bought three of these. Two have been mounted above door ways with the intent of easy servicing. Now I ran into the problem that there are two filter access versions. One where you access the filter from the top, and the other from the front. It never crossed my mind that you would access the filter from anywhere else than the front, because that is the way I clean the filter on another non-LG unit here at my place. I have ordered a new attachment for my vacuum cleaner to access the top filter. If that doesn't work, I'll have to replace these two with a front access model :-(
ML in Ca
Mountain View, CA
2 years ago
Was this review helpful to you?

Great product

I have purchased quite a few of these and have not run into any issues. The units are efficient quiet easy to install and are considerably less than other brands.
Anthony C
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great unit

Very quiet works awesome
Charlie
Wapwallopen pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never would I buy this brand again.

I bought a dual lg mini split from supply house with a 9000 btu and 24000 btu indoor head. When I had the HVaC company install it, after much expensive teoubleshooting with LG and my HVac company, found that both heads where bad. At first LG wanted to only change the internal boards and led displays to try to have my HVac guys repair them. I WAITED a month before LG and supplyhouse said they where still backordered on those parts and would send me whole new head units. So the brand new unit cost me over 2700 dollars extra in HVAC charged beyond the original install costs, just to fix LG detective parts, which never even worked on the first day they were installed. DO NOT go with LG. This process took from June when it was ordered until OCTOBER until i finally had a working system.
Phillip
Illinois
5 years ago
Was this review helpful to you?

Yes

Great price quick shipping
Dave
Middlebury Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great with my LG outside unit.

Goes almost unseen on my wall and works great off my solar system.
Russ
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Back in business!

Old unit had a hole in the coil. Replace with this newer model and is working great! Thank you Supply House!
Harry
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wish I had gone Mitsubishi instead

My largest unit works great, but most the 9K units want to drip water down the back of the blowers. I have one nearly dissembled, can't find any icing, or find any sane reason why the water drips off the blowers onto the fan blades. Neither can any technicians who come out. No support for LGs in the area. If I had to do it again, Id go with Mitsubishi.
James
San Diego, CA
6 years ago
Was this review helpful to you?

Match to other review

It's only been in a week, so far good, and I like controlling them (2) from my phone w/app
Joe
Centerville, GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this have a line set with a communication cable or does it use an individual thermostat wire? What parts do I need to hook up to the outside condenser unit? I already have the condenser that's compatible

Asked by Tommy 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tommy, thanks for writing in. Communication cable, line sets, and any other installation equipment such as refrigerant are not included with this unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy