Apply to be a TradeMaster!
Main product image of 3-1/4" x 10" 90° Galvanized Elbow
Magnifying glass
Hover image to zoom

3-1/4" x 10" 90° Galvanized Elbow

SKU:
1020L
Rating:
(5)
Q&A:
(1)
3-1/4" x 10" 90° Galvanized Elbow
Magnifying glass
Hover image to zoom
$12.65 each
In Stock
In Stock
Get 26 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/4" x 10"
Product Highlight: Material
Galvanized Steel
Product Highlight: Angle
90°

Description

–
The minimum size duct allowed on most range hoods is 3-1/4" by 10" which is equivalent to a 6" round. For use with rigid ductwork.

Specs

–
Product Type:

Elbow

Angle:

90°

Size:

3-1/4" x 10"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 639 Steel Wall Cap for 3-1/4" x 10" Duct, Black Finish
SKU: 639
Broan

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Quality product

Professional quality. Received quickly.
SamV
NW Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely from you guys again.

The item fits perfectly. Works as intended. The ordering process was great.
Me
Glendive mt.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+

Exactly what I needed
dinosaur
Pensacola
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Could not find this item locally so was happy when i found it at Supply House. Shipped quickly! Thank you!
Bill
Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality AND fast

Good quality but BEST delivery out there I'm not going to review each part I bought but I will say if SupplyHouse has it & you need it get ready to be amazed & happy
SDStick
Boston MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What guage of galvanized is this?

Asked by JustSomeGuy007 12 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for reaching out. This elbow is made of zinc-coated 30 gauge galvanized steel.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy