Shop Resideo Sale
Main product image of Model 639 Steel Wall Cap for 3-1/4" x 10" Duct, Black Finish
Magnifying glass
Hover image to zoom

Model 639 Steel Wall Cap for 3-1/4" x 10" Duct, Black Finish

Brand:
Broan
SKU:
639
Rating:
(22)
Q&A:
(3)
Model 639 Steel Wall Cap for 3-1/4" x 10" Duct, Black Finish
Magnifying glass
Hover image to zoom
$39.00 each
In Stock
In Stock
Get 60 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Black

Description

–
Features:
  • For 3-1/4" x 10: duct
  • Spring-loaded backdraft damper
  • Built in bird screen
  • Steel baked black enamel finish
  • 24 GA CRCQ Steel, black electrically-bonded epoxy finish

Specs

–
Product Type:

Wall Cap

Material:

Steel

Finish:

Black
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
You May Also Need

3.25" x 10" Galvanized Duct (24" Length)

Product Reviews

4.77 out of 22 reviews
100% would recommend this product
4.77
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works Great! Exactly what we needed!

Website description was detailed and spot on, left no doubt that this is the piece that we needed. It arrived exactly as described, in less than 24 hours and is a very heavy duty part...I don't anticipate ever having to replace it. Awesome value for the price.
VS

Most Liked Negative Review

They shipped it to me knowing it was damaged

The vent arrived in a nice - not damaged-sturdy box ,wrapped in plenty of plastic bubble wrap but the actual box for the vent, the one from the manufacturer, and the vent itself were badly damaged. I called the company and asked for a partial refund - DENIED . I could send it back and get a replacement but I'm in a hurry to get the job done and I don't have the time to deal with the whole process and aggravation. I decided to keep it for now and see if I can still make it work since the damaged part would be inside the wall and out of sight but I'm sure the person that prepared the box knew exactly what they were shipping out.
Showing 1-10 of 22 reviews

quality product

Heavy weight goos spring action
VB
Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it's supposed to!

Works great! Fits. Does the job.
Jeanette
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd time I've bought one, different house

Perfect fit, and discreet look.
FHICliff
N. Myrtle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality product

This is my got-to for through-wall kitchen hood installs.
Flamewrench
Roseburg, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased so far.

Seems a good product, sturdy well made. Will it do the job? For now, yes; down the road, we'll see.
T A
Brown City, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They shipped it to me knowing it was damaged

The vent arrived in a nice - not damaged-sturdy box ,wrapped in plenty of plastic bubble wrap but the actual box for the vent, the one from the manufacturer, and the vent itself were badly damaged. I called the company and asked for a partial refund - DENIED . I could send it back and get a replacement but I'm in a hurry to get the job done and I don't have the time to deal with the whole process and aggravation. I decided to keep it for now and see if I can still make it work since the damaged part would be inside the wall and out of sight but I'm sure the person that prepared the box knew exactly what they were shipping out.
Giorgia
Maryland
4 years ago
Was this review helpful to you?

Quality product, shipped quickly

I purchased this vent after being disappointed with one from Home Depot. This vent is sturdy and has a pest screen the other one did not have. Good service, quick shipping.
Ben
Broken Arrow, Ok
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

This was used to vent a range hood horizontally out the side of the house. Worked perfectly and looks great. The customer was very satisfied.
Toddstr
Columbus, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is the best.

Needed a vent cap quick for a lasy minute failed range hood installation. Supply House came through with a great price and fast delivery as usual. The product is of the quality one would expect for the cost and will do the job.
donnie joe
Greenbank, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect cap for this installation.

This is a great cap. nice that it included a screen. Reasonable price. Came quickly.
The Buyer
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the back dimension. I am looking for 3 1/4 by 10 by 6. Is the back 6" or 1".

Asked by Bill 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Bill, If you look at the First Page of the Product Overview: https://s3.amazonaws.com/s3.supplyhouse.com/manuals/1294169118033/43059_PROD_FILE.pdf , it shows the dimensions for the 639 Model.

Was this review helpful to you?

Q: Does the back measure 10 inches where it goes into the opening in the wall?

Asked by Blw129 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3-1/4" x 10" is the size of the duct. The overall sizing is 12-3/4" wide x 5-5/8" high. The duct fitting protrudes 4-7/8" from back of cap to allow proper fit to the ductwork.

Was this review helpful to you?

Q: does this come in different colors?

Asked by Lisa 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This cap is also available in a natural aluminum finish, SKU BN649.

Was this review helpful to you?