Apply to be a TradeMaster!
Main product image of 8" x 24" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom

8" x 24" Galvanized Snap-Lock Pipe - 30 Gauge

SKU:
706-LAMBRO
Rating:
(2)
Q&A:
(0)
8" x 24" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom
$17.22 each
In Stock
In Stock
Get 144 Mon, Sep 28
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Length (Feet)
2' Length
Product Highlight: Material
Galvanized Steel

Specs

–
Length (Feet):

2'

Product Type:

Pipe

Size:

8"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU: 724-LAMBRO
Lambro Industries

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

Good quality
DWR
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid, well built, no thin sheet metal like big box store

Easy to work with.
Tom H.
Long Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy