Apply to be a TradeMaster!
Main product image of 6" x 24" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom
6" x 24" Aluminum Snap-Lock Pipe
Magnifying glass
Hover image to zoom
$11.59 each
In Stock
In Stock
Get 95 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
24" Length

Specs

–
Product Type:

Pipe

Diameter (Inches):

6"

Length (Inches):

24"

Material:

Aluminum

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would purchase this again

I had no issues with the order or product. I will continue to purchase from this company.
Totten
PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy