Apply to be a TradeMaster!
Main product image of 4" Galvanized Worm Gear Clamps
Magnifying glass
Hover image to zoom

4" Galvanized Worm Gear Clamps

Brand:
Lambro Industries
SKU:
284L
Rating:
(4)
Q&A:
(0)
4" Galvanized Worm Gear Clamps
Magnifying glass
Hover image to zoom
$0.87 each
BOX UP & SAVE 11%
$38.50 box of 50
$0.77 each
In Stock
In Stock
Get 10 Wed, Aug 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Material
Galvanized Steel

Description

For use with rigid, semi-rigid and flexible duct.

Specs

Size:

4"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

4" 90° Galvanized Adjustable Elbow - 30 Gauge
SKU: 722-LAMBRO
Lambro Industries

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Will buy again

Product just as described and what I needed
Jm
Pennsylvania
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again...

These gear clamps are the answer over using 'pinch' clamps
zinny
Essex Jct., Vt.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

i use it for clamping on a hose. very satisfied, been with you guys for years.
richie
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy here again!

used in crafting, best price anywhere
musldy
Hicksville, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy