Shop Limited Time Deals
Main product image of 4" x 6 Ft. Rigiflex Rigid Yet Flexible Premium Dryer Duct w/ Quick Connect Collars
Magnifying glass
Hover image to zoom

4" x 6 Ft. Rigiflex Rigid Yet Flexible Premium Dryer Duct w/ Quick Connect Collars

SKU:
326ULC-B
Rating:
(0)
Q&A:
(0)
4" x 6 Ft. Rigiflex Rigid Yet Flexible Premium Dryer Duct w/ Quick Connect Collars
Magnifying glass
Hover image to zoom
326ULC-B has been discontinued
Discontinued August 31, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
6' Length
Product Highlight: Material
Aluminum
Product Highlight: Standards Met
UL Standards Met

Description

Getting ready to install a dryer? The Lambro Premium RigiFlex Duct is a UL certified clothes dryer transition duct that's ideal for all electric and gas clothes dryers. It has a 4 in. diameter and is 6 ft. long. The patented dryer duct with its all metal design is both flexible and rigid, yet it will not collapse and provides maximum airflow with less lint buildup. Buy this duct with confidence - it is dryer manufacturer recommended.

Features
  • Clothes dryer transition duct
  • UL2158A
  • Suitable for all electric and gas clothes dryers
  • Rigid yet flexible; will not collapse
  • Maximum airflow
  • Less lint buildup
  • All metal design
  • No elbows needed
  • Dryer manufacturer recommended

Specs

Material:

Aluminum

Length (Feet):

6'

Diameter (Inches):

4"

Standards Met:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need