Apply to be a TradeMaster!
Main product image of 3" x 25 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom

3" x 25 Ft. Flexible Semi-Rigid Aluminum Duct

SKU:
333-LAMBRO
Rating:
(5)
Q&A:
(0)
3" x 25 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom
$17.08 each
In Stock
In Stock
Get 88 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Length (Feet)
25' Length
Product Highlight: Material
Aluminum

Description

–
Includes: aluminum semi-rigid duct

  • Semi-rigid duct will not collapse, sag or kink
  • Flame resistant & durable

Specs

–
Length (Feet):

25'

Material:

Aluminum

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Perfect for Diesel heater

I used 25 feet of this ducting to 2 hot air supply vents inside my 5th wheel camper. It was easy to work with and has VERY LITTLE airflow restriction. Before using this, I tried dryer ducting but it was so restrictive that the diesel heater would shut down on it's overheat safety.
440scout
Broomfield Colorado
5 months ago
Was this review helpful to you?

Just as described.

Exactly what I needed for my kiln vent. Tough to find 3 in x 15+ ft flexible for half the price of the kiln supply places. Quick shipping.
Deb
Beaufort, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product met my expectations

It was not easy to find a 3 inch flexible duct, but Supply House had it in stock I used it as an external air supply for a pellet stove. Perfect for my needs.
Jack of all trades
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not great

I found this duct to be very flimsy and easy to crush/damage. It does make sharp turns well, however. I suggest using SKU # 1TLXXXX0320 instead as it is much better duct.
gwbarr
Montevallo, Alabama
2 years ago
Was this review helpful to you?

Just what i needed

I used this to connect bathroom vent fan to the roof. went in like a charm, had to fish it from the basement through the wall into the roof. slight bend that held its shape and easy to work with.
Forrest747
Utah
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy