Apply to be a TradeMaster!
Main product image of 8" Gray Plastic Wall Cap
Magnifying glass
Hover image to zoom

8" Gray Plastic Wall Cap

SKU:
389G
Rating:
(0)
Q&A:
(0)
8" Gray Plastic Wall Cap
Magnifying glass
Hover image to zoom
$35.63 each
In Stock
In Stock
Get 31 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Plastic
Product Highlight: Color
Gray

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Spring controlled damper
  • Removable screen
  • UV inhibitor added to vents

Specs

–
Product Type:

Wall Cap

Size:

8"

Material:

Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

RSK Series 8" Duct Round Backdraft Damper
SKU: RSK8
Fantech

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy