Apply to be a TradeMaster!
Main product image of 8" White Plastic Wall Cap
Magnifying glass
Hover image to zoom

8" White Plastic Wall Cap

SKU:
389W
Rating:
(2)
Q&A:
(0)
8" White Plastic Wall Cap
Magnifying glass
Hover image to zoom
$32.07 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Spring controlled damper
  • Removable screen
  • UV inhibitor added to vents

Note: Image does not reflect actual color of item.

Specs

–
Product Type:

Vent

Size:

8"

Material:

Plastic

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

great stove vent
Greg
georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great delivery response time

Great product, Great Service
Nick
Surprise, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy