Apply to be a TradeMaster!
Main product image of 6" Louvered Air Intake Vent (White)
Magnifying glass
Hover image to zoom

6" Louvered Air Intake Vent (White)

SKU:
606W
Rating:
(19)
Q&A:
(0)
6" Louvered Air Intake Vent (White)
Magnifying glass
Hover image to zoom
$8.81 each
In Stock
In Stock
Get 254 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.
Lambro Industries 606W 6" Louvered Air Intake Vent (White)
A 6" louvered fresh air intake vent used to bring outside air into a building through a soffit or wall opening in new or replacement installations.

Key Features:
  • 6" duct size (the listed size refers to duct size)
  • Plastic, white vent body
  • Low-profile "rain guard" style intended to blend well in soffit installations
  • Removable screen for easier inspection and cleaning
  • Accessible screw installation holes and a caulk-friendly frame
  • Polymer resin material with a UV inhibitor/additive to help reduce premature fading
  • Paintable plastic when properly prepped; plastic paint recommended
  • Not for use with clothes dryer venting

Compatibility & Applications:
  • Intended for fresh air intake use in soffit or wall installations
  • Listed as Product Type: Vent and Size: 6"
  • Must only be used where the manufacturer specifies this exact part number: 606W

Installation & Operation Notes:
  • Installation should be performed by an installer familiar with HVAC venting practices; fasteners are not included
  • Check local building codes before installation
  • Conduct periodic checks inside the vent to prevent buildup of outside elements (leaves/debris) and clean as needed using the removable screen/rain guard features

Maintenance & Troubleshooting:
  • Cleaning the removable screen and checking for debris accumulation is part of normal upkeep if intake airflow is reduced or the opening appears obstructed.

Specs

–
Product Type:

Vent

Size:

6"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 19 reviews
100% would recommend this product
5
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 19 reviews

Great product, great customer service

Unable to find an a/c intake vent locally from a/c suppliers, I researched on line and found this company. Still unsure of size and dimensions, the lady in customer service took her time to explain to me what we needed. The product fit perfectly and we are happy customers.
Ron
SC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

The vent under the eave of my house was crumbling. The big box stores didn't carry the correct size I needed. supply house to the rescue! Even the screw holes lined up!!!
Sally
Jackson,NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Good Qaulity

Product has a nice appearance and is well made
John
Milford, Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super clean, slim vents for intake or exhaust.

Very happy with these. I used them for intake/exhaust on a heat pump water heater and they worked great. Nice quality and slim, so they don't stick out in higher traffic areas.
Jeremy
East Bay, CA
1 years ago
Was this review helpful to you?

Yes, would buy this product again.

I would absolutely buy this product again. It worked perfect for our application.
STWP-JD
Davisburg, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect exact replacement air intake vents.

These are the same vents we have that were installed for a fireplace heater in our house in 2009. Unfortunately they deteriorated due to weather and UV light and cracked. These are exact replacements and hopefully will last longer it's new composition (?).
Fred
Upstate NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

6" Air Intake Worked Well For Our Project

The air intake worked well for our project situation. I would buy it again. It meet and exceed our expectations.
Bulldog
Jefferson, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product worked great, very helpful with followup.
...
Madison, Wis.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I found excactly what I needed.

Your very helpful, courteous associate patiently directed me to the very product I was looking for. Plus, it was in stock and shipped the very next day. I couldn't be happier with my first transaction with you. I will most certainly be calling for my future needs.
Jack
Honey Grove,TX.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

6" Louvered Air Intake Vent (White)

Product works as expected. Delivery was fast
Shawn
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy