Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Isolation Flange, T-1002FLG
Magnifying glass
Hover image to zoom
1-1/4" Threaded Isolation Flange, T-1002FLG
Magnifying glass
Hover image to zoom
$43.17 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass
Product Highlight: Used With
2 Bolt Flanged Circulator Pumps

Specs

–
Material:

Brass

Connection Size:

1-1/4"

Connection Type:

Threaded

Type:

Isolation Flange

Used With:

2 Bolt Flanged Circulator Pumps

Includes:

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Connection Size
Connection Type
Type
CURRENT ITEM
Product Image of 1-1/4" Threaded Isolation Flange, T-1002FLG
1-1/4" Threaded Isolation Flange, T-1002FLG
SKU: 101-076
Brass
1-1/4"
Threaded
Isolation Flange
Brass
1-1/4"
Threaded
Isolation Flange
Brass
1-1/4"
Threaded
Isolation Flange
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy