Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Circulator Isolation Flange, 600 psi
Magnifying glass
Hover image to zoom

1-1/4" Threaded Circulator Isolation Flange, 600 psi

Brand:
Raven
SKU:
890T114
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Circulator Isolation Flange, 600 psi
Magnifying glass
Hover image to zoom
$47.25 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass

Description

–
Features:
  • Extended body protects valve when soldering
  • Full Port
  • Includes Nuts, Bolts & Gaskets
  • 600 PSI WOG
  • UPC APP. NSF61-9
  • Patent Pending

Specs

–
Connection Size:

1-1/4"

Material:

Brass

Connection Type:

Threaded

Type:

Isolation Flange

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Size
Material
Connection Type
Type
CURRENT ITEM
Product Image of 1-1/4" Threaded Circulator Isolation Flange, 600 psi
1-1/4" Threaded Circulator Isolation Flange, 600 psi
SKU: 890T114
1-1/4"
Brass
Threaded
Isolation Flange
1-1/4"
Brass
Threaded
Isolation Flange
1-1/4" Threaded Isolator Flange
SKU: H-40405
1-1/4"
Brass
Threaded
Isolation Flange

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy