Apply to be a TradeMaster!
Main product image of P-202NL 1" Press Forged Brass Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

P-202NL 1" Press Forged Brass Full Port Ball Valve w/ Drain (Lead Free)

SKU:
101-215NL
Rating:
(1)
Q&A:
(0)
P-202NL 1" Press Forged Brass Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$40.82 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Lead-free construction is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law.

Press-to-connect end connections are designed for installation onto ASTM B88 types K, L and M hard-drawn copper tubing. Coiled (annealed) soft copper tubing is not recommended, but can be used if ends are made round.

Eliminating the need for soldering, press-type connections reduce labor and material costs and eliminate the fire hazard associated with the soldering process. End connections are compatible with commercially-available VUS profile jaws.

Waste drain allows line to be drained for maintenance or to prevent freeze-up; an ideal isolation/winterization valve for exterior sillcock installations.

Specs

–
Size:

1"

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Connection Type:

Press x Press

Max Pressure (PSI):

250

Connection Method:

Press

Features:

Bleeder

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Full Port Press Ball Valve w/ Drain (Lead Free)
SKU: PRBVD075
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick delivery - Great Customer Service

This was my first purchase because I wanted a valve with a bleeder screw that the big box stores did not carry. I had one hiccup, so I called customer service and got an excellent response. Knowledgeable staff that was understanding of time issues. I'll be ordering again !! Thanks, Jay
Jay
Fairfax, VA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy