Apply to be a TradeMaster!
Main product image of T-805MNL 3/4" MNPT x PEX Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

T-805MNL 3/4" MNPT x PEX Forged Brass Ball Valve (Lead Free)

SKU:
101-581NL
Rating:
(0)
Q&A:
(0)
T-805MNL 3/4" MNPT x PEX Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$14.66 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT x PEX Crimp Connection
Product Highlight: Material
Brass, Forged Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes

Description

–
3/4" T-805MNL Forged Brass PEX Ball Valve, MNPT x PEX (Lead Free)

Specs

–
Material:

Brass

Forged Brass

Size:

3/4"

Connection Type:

MNPT x PEX Crimp

Handle Style:

T-Handle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy