Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x FNPT Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x FNPT Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland

Brand:
Webstone
SKU:
H-14703WSSW
Rating:
(4)
Q&A:
(0)
3/4" PEX Crimp x FNPT Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland
Magnifying glass
Hover image to zoom
$19.58 each
BOX UP & SAVE 5%
$186.10 box of 10
$18.61 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Crimp x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
PEX Crimp x FNPT Thread Type

Description

–
Full Flow Forged DZR Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland

Features:
  • 3/4 PEX x FIP LF BL VALVE W/SS Wing
  • Adj Packing Gland - ASTM F1807 PEX
  • Max Pressure 400 PSI CWP
  • Max Temp 250 F

Specs

–
Thread Type:

PEX Crimp x FNPT

Material:

Brass

Size:

3/4"

Connection Type:

PEX Crimp x FNPT

Handle Style:

T-Handle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Reordered this. Great combo

Going from threaded fitting to pex at the same time adding a valve
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well line to PEX

worked great for well tubing to pex main valve
milano
nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made valves that suited my purpose perfectly

Well made ball valves that suited my purpose perfectly. A valve you are not going to find off the shelf at the local hardware store.
BAM
Conneautville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valves

I've used 8 sets of these to make high-flow hot and cold hose connections in a meat processing plant. Thus far they have been flawless. Female threads were consistent throughout all valves. Good product, fair price, highly recommended.
Old HVAC guy
Butler, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy