Apply to be a TradeMaster!
Main product image of T-537LNL 3/4" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)
Magnifying glass
Hover image to zoom

T-537LNL 3/4" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)

SKU:
107-163NL
Rating:
(5)
Q&A:
(0)
T-537LNL 3/4" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)
Magnifying glass
Hover image to zoom
$17.05 each
In Stock
In Stock
Get 91 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Size: 
3/4"

MANUALS (1)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Handle Style
Lever
Product Highlight: Material
Forged Brass
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"

Specs

–
Size:

3/4"

Inlet Type:

Sweat x MNPT

Handle Style:

Lever

Material:

Forged Brass

Valve Construction:

1 piece

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Inlet Type
Material
Lead Free
Outlet Size
CURRENT ITEM
Product Image of T-537LNL 3/4" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)
T-537LNL 3/4" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)
SKU: 107-163NL
(5)
3/4"
Sweat x MNPT
Forged Brass
Yes
3/4"
3/4" Male x Hose Bibb
SKU: HBM075-NP
3/4"
MNPT
Cast Brass
No
3/4"
3/4"
Sweat x MNPT
Forged Brass
Yes
3/4"
3/4"
MNPT
Cast Brass
Yes
3/4"

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Would buy again

Product was a perfect replacement part for my application. It was also delievered in a timely manner.
Max
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Excellent quality and good price.
Jim
Denver, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Bought five of these. Good quality valves.
Joachim
Keene, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good design features; Longevity?; Handle plastic failed

I have bought a half dozen or so of these over the past 5 years. Two of the early ones failed. I'm not sure why, but they would no longer close completely and they consequently leaked. I contacted Supply House to ask if a rebuild kit is available. They said there is not. That said, I like the design of this valve, with the longer handle for the ball valve, and the outlet pointing straight down. The outlet pointing down means my hoses don't kink when attached. These are the two reasons I use this valve. The spray pattern without a hose attached is a wide mess. So I definitely would not buy these if that is how I wanted to use them. Since I always use them with hoses that is not a problem. Another issue I have had with the first ones I bought is the plastic on the handle degraded and became sticky, and the sticky stuff gets on my hands. Basically yucky. I wrapped the handles with plastic tape to cover the original plastic stuff. The bottom line is, if there was another manufacturer which made a ball valve hose bib with the outlet pointing straight down I would try that to see if I have better luck. However at this point this is the only one I have found with these features.
KH
Santa Barbara
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

high cost with high shipping. But I could not find any it anywhere else with in my area. But I think the valve was good, what I ordered
plumbing, on line
Sebastian Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy