Apply to be a TradeMaster!
Main product image of T-537 3/4" Forged Brass Ball Valve Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

T-537 3/4" Forged Brass Ball Valve Hose Bibb (Lead Free)

SKU:
107-168NL
Rating:
(7)
Q&A:
(0)
T-537 3/4" Forged Brass Ball Valve Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$15.96 each
In Stock
In Stock
Get 54 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Outlet Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
T-537NL 3/4" Forged Brass Ball Valve Hose Bibb (Lead Free)

Features:
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws.
  • Forged brass construction eliminates casting-related leaks.
  • The positive-shutoff ball-and-seat design is a more durable alternative to traditional stop-type valve designs.
  • Maintenance-free dual O-ring stem seal eliminates the need for packing-nut tightening.
  • Smooth quarter-turn operation with all handle configurations.
  • Ideal for all residential and commercial hose bib requirements.


Certifications:
  • Third-party tested and certified in compliance with U.S. Federal Public Law 111-380 (National lead-free plumbing law).
  • Certified to ANSI / NSF Standard 61-G
  • Manufactured in an ISO accredited facility

Specs

–
Size:

3/4"

Inlet Type:

Sweat x MNPT

Material:

Forged Brass

Valve Construction:

1 piece

Handle Style:

T-Handle

Outlet Size:

3/4"

Lead Free:

Yes

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Inlet Type
Material
Outlet Size
Lead Free
CURRENT ITEM
Product Image of T-537 3/4" Forged Brass Ball Valve Hose Bibb (Lead Free)
T-537 3/4" Forged Brass Ball Valve Hose Bibb (Lead Free)
SKU: 107-168NL
(7)
3/4"
Sweat x MNPT
Forged Brass
3/4"
Yes
3/4" Male x Hose Bibb
SKU: HBM075-NP
3/4"
MNPT
Cast Brass
3/4"
No
3/4"
Sweat x MNPT
Forged Brass
3/4"
Yes
3/4"
MNPT
Cast Brass
3/4"
Yes

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

4.14 out of 7 reviews
83% would recommend this product
4.14
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
29%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Output threads short

The output threads are too short
Legendary
Cali
4 months ago
Was this review helpful to you?

Nice valves

These are nice well made full flow brass valves. Positive turn on and off. Replaced all our old spigots with these. Recommend.
Reddwarf
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not sweat to nominal 3/4" pipe

Maybe sweats to a 5/8" nominal copper pipe? But I don't use 5/8.
Pete
Oregon
2 years ago
Was this review helpful to you?

Excellent high flow valve

This is the valve I've been searching for! I wish the product description highlighted just how good this valve really is. Quality design and manufacture, very smooth operation, and best of all is its virtually full port design. I love the first two and will be immediately ordering more.
CA guy
Pleasanton, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy more of these soon ..........

Excellent casting and valve. Easy on - off movement. Great product.
Joe, the Plumber
Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Easy turn
Roundjohn
St. Louis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid and Heavy! Love it! But with one weak point

LOVE these bibbs. I've bought a lot of them. We need solid bibbs and reliability. I have only used them for a week so time will tell how they hold up. They FEEL like they'll last decades, but I'm not sure why they use a plastic cap on the top of the valve. I guarantee that'll be broken within a year in this sun. I just hope that plastic clip is not essential to the operation. We'll see.
JA
San Antonio, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy