Apply to be a TradeMaster!
Main product image of S-614 1-/4"  or 1-1/2" Compression Swing Check Valve
Magnifying glass
Hover image to zoom

S-614 1-/4" or 1-1/2" Compression Swing Check Valve

SKU:
203-237
Rating:
(15)
Q&A:
(0)
S-614 1-/4"  or 1-1/2" Compression Swing Check Valve
Magnifying glass
Hover image to zoom
$15.18 each
In Stock
In Stock
Get 110 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/2"
Product Highlight: Material
PVC

Description

–
Product Features
  • Full-pattern bodies and compression nuts are constructed of corrosion-proof, virgin PVC resin
  • Compression-type end connections are designed to fit onto
  • Schedule 40 or 80 PVC pipe or steel pipe
  • Cracking pressure: 1/2- pound positive pressure
  • Full-flow waterways are ideal for wastewater, grey water or sewage installations
  • 1-1/4" - 1-1/2" S-614 includes two sets of compression gaskets permitting installation onto either 1-1/4" or 1-1/2" pipe
  • Can be installed in either vertical (upward flow only) or horizontal (flapper hanging) positions
  • Weighted flapper assures quick, positive closure in lowor high-backflow conditions
  • Cold working pressure (CWP): 150 @ 73 F

Specs

–
Size:

1-1/4"

1-1/2"

Connection Method:

Compression

Material:

PVC

You May Also Need

1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections
SKU: 404
Liberty Pumps

Product Reviews

4.67 out of 15 reviews
93% would recommend this product
4.67
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
0%
3 star
7%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Check Valve for Laundry Tub

It's getting hard to find items like this in the big box stores. You were easy to find online and easy to make the purchase. By the way, the price was great. Thanks
VS

Most Liked Negative Review

would buy it again as long as it wasn't under pressure

I put it in line on a water well to stop back flow had to strap it on both sides as when the pump stopped it was pushed apart it wouldn't hold tight on 1 1/4" pipe
Showing 1-10 of 15 reviews

Exacly what I needed at a great price

Replaced in a 30 plus year old sump pump set up. Same part same fit. Quick shipping. Great experience!
Marc
Louisville, Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes it was exactly what I needed and couldn't find it at big

I use for a sump pump check valve. I replaced the one I had installed prior which was the same except the flap on the inside wasn't as good as this one
Randy
Chillicothe Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check Valve for Laundry Tub

It's getting hard to find items like this in the big box stores. You were easy to find online and easy to make the purchase. By the way, the price was great. Thanks
Timothy
Newark, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again with out a doubt.

It was the exact replacement for the part I needed on my Hiblow septic linear air pump.
Fammedina
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this valve twice

I used them for my sump pump They work well
Roger
Nokesville va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did buy it again

It works well does what it is supposed to
Mac
Nokesville va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It works as expected
Paul
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this valve again.

Sump Pump Output
Tom
Marshfield, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Very easy to install and remove if need be
Rick
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would be buy again

Quick leak proof connection for any sump pump discharge line
Jimmy Pell
Fairfield,CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy