Apply to be a TradeMaster!
Main product image of 1" PE Pipe (IPS) x MNPT Coupling - T-4320NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1" PE Pipe (IPS) x MNPT Coupling - T-4320NL (No Lead Bronze)

SKU:
313-235NL
Rating:
(1)
Q&A:
(0)
1" PE Pipe (IPS) x MNPT Coupling - T-4320NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$67.92 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
IPS x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
Note: Model 313-235NL is used best with non-Oil Creek PE pipe.

1" PE Pipe (IPS) x MNPT Coupling - T-4320NL (No Lead Bronze)

Specs

–
Size:

1"

Connection Type:

IPS x MNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
SKU: 313-205NL
Legend Valve

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Doesn't fit IPS pipe without modifications

I had to pretty heavily modify these fittings to actually fit 1" IPS poly. I had to file down the inside and also cut the clamping arm back to fit the pipe through. They'll work in a pinch, but I am not impressed.
Jessie
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy