Apply to be a TradeMaster!
Main product image of 10 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

10 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12998
Rating:
(1)
Q&A:
(0)
10 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$6.69 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Shape: 
Round
Voltage: 
370V
MFD: 
10
10

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Specs

–
MFD:

10

Voltage:

370V

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 10 MFD Round Run Capacitor (370V)
10 MFD Round Run Capacitor (370V)
SKU: 12998
(1)
10
370V
Round
1-3/4"
2.38"
10
370V
Round
1.77"
2.17"
10
370V
Round
1-3/4"
2.38"
10
440/370V
Round
1.77"
2.17"

You May Also Need

6 MFD Oval Run Capacitor (370V)
SKU: 12906
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fantastic price and quality

This is the same item that I purchased from my local supply house but much less cheaper. Customer service is great too.
Nick
Atlanta
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy