Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHP16-036-2 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
CHP16-036-2
Description
–
Lennox Heat Pump CHP16-036-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
Fan Blade, 99C63
SKU:
99C63
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Thermal Expansion Valve (R-22), 60L30
SKU:
60L30
Lennox
Freezestat Opens at 29F, Closes at 50F, 79J11
SKU:
79J11
Lennox
Defrost Bi-Metal Control Board, 85H75
SKU:
85H75
Lennox
5 MFD Oval Capacitor (370V), 53H02
SKU:
53H02
Lennox
40+5 MFD 440VAC Round Dual Run Capacitor, 19J28
SKU:
19J28
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
16" x 25" x 1" Air Filter, 30335
SKU:
30335
Lennox
1/3 HP Blower Motor, 18H61
SKU:
18H61
Lennox
7 MFD Oval Dual Capacitor (370V), 83W77
SKU:
83W77
Lennox
10-5/8" X 7-1/8" Blower Wheel, 21709
SKU:
21709
Lennox
1/6 HP 1 Phase Fan Motor (208/230V), 27H45
SKU:
27H45
Lennox
1/4 HP Fan Motor (460v), 87268
SKU:
87268
Lennox
40/5 MFD Round Dual Run Capacitor (440V), 89M77
SKU:
89M77
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
1/2 HP Blower Motor (460V), 28G16
SKU:
28G16
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video