Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TPA048H4-10 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
TPA048H4-10
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
7.5 MFD Oval Capacitor (370V), 22W79
22W79
Lennox
(8)
Defrost Board w/ Sensor, 15D57
15D57
Lennox
(7)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
3/8" Refrigeration Service Valve, 10W32
10W32
Lennox
7/8" Refrigeration Service Valve, 77W34
77W34
Lennox
26" 4-Blade Fan Assembly with 1/2" Bore, 21W10
21W10
Lennox
(2)
1/3HP Fan Motor 825 RPM (208/230V), 69W97
69W97
Lennox
(5)
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
460v1ph 1/3HP 825rpm Motor, 36W61
36W61
Lennox
(1)
100001-07 Orifice Ring
15Z67
Lennox
32" x 32" Top Cover, Grey, 11L12
11L12
Lennox
Defrost Sensor - Harness, 28W71
28W71
Lennox
(1)
24v Reversing Valve w/ Harness, 49W62
49W62
Lennox
Wiring Harness, 42W61
42W61
Lennox
Bi Flow Liquid Line Filter Drier, R410A, 95M51
95M51
Lennox
240V Crankcase Heater, 40W, 15X40
15X40
Lennox
603114-01 Solenoid Kit, 49W65
49W65
Lennox
Fan Relay, 25J38
25J38
Lennox
Low Pressure Switch, 23W26
23W26
Lennox
(1)
R410A TXV Valve (4 Ton), 13Y20
13Y20
Lennox
(1)
40" SPST Thermostat (Open 70F, Close 50F), 95M54
95M54
Lennox
High Pressure Switch, 86M36
86M36
Lennox
(2)
Compressor Mount, 54M63
54M63
Lennox
Muffler, 17W04
17W04
Lennox
Molded Plug Wire Harness (3 Phase)
15M36
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
100210-01 Valve Core, 95M48
95M48
Lennox
Suction Line Drier, 88K45
88K45
Lennox
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Heat Pump TPA048H4-10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video