Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TSA060H4-10 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
TSA060H4-10
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
32" x 32" Top Cover, Grey, 11L12
11L12
Lennox
622353-01 Cover-Control Panel, 49W75
49W75
Lennox
100001-07 Orifice Ring
15Z67
Lennox
100315-12 Guard-Coil, 26W60
26W60
Lennox
7.5 MFD Oval Capacitor (370V), 22W79
22W79
Lennox
(8)
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
Lb-87170Dd, Condenser Coil, 24W94
24W94
Lennox
3/8" Refrigeration Service Valve, 10W32
10W32
Lennox
7/8" x 1-1/8" Suction Service Valve, 77W35
77W35
Lennox
(1)
26" 4-Blade Fan Assembly with 1/2" Bore, 21W10
21W10
Lennox
(2)
Copeland Zp51K5E-Tf5-830, 51500 Btuh Scroll Compressor, R-410A, 10.7 Eer, 200-230 Vac 3 Ph 60 Hz, 28W85
28W85
Lennox
Copeland Zp51K6E-Tfd-130, 52300 Btuh Scroll Compressor, R-410A, 10.8 Eer, 460 Vac 3 Ph 60 Hz, 19A07
19A07
Lennox
1/3HP Fan Motor 825 RPM (208/230V), 69W97
69W97
Lennox
(5)
460v1ph 1/3HP 825rpm Motor, 36W61
36W61
Lennox
(1)
240V Crankcase Heater, 40W, 15X40
15X40
Lennox
100499-21 Cc Heater 40W 480V, 43W58
43W58
Lennox
High Pressure Switch, 93W01
93W01
Lennox
(4)
RFC Kit 0.093, 11W11
11W11
Lennox
40" SPST Thermostat (Open 70F, Close 50F), 95M54
95M54
Lennox
Low Pressure Switch, 23W26
23W26
Lennox
(1)
100210-01 Valve Core, 95M48
95M48
Lennox
Liquid Line Drier, 95M52
95M52
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Compressor Mount, 54M63
54M63
Lennox
Molded Plug Wire Harness (3 Phase)
15M36
Lennox
Suction Line Drier, 88K45
88K45
Lennox
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
100230-06 Push Pin, 42W91
42W91
Lennox
Coil Meshing
26W59
Sorry, we don't currently sell this item.
Request This Item
Compressor Sound Cover, up to 3 Ton, 18J42
18J42
Lennox
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner TSA060H4-10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video