Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TSA150S4-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
TSA150S4-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Orifice Ring, 56L70
56L70
Lennox
Front Million Panel
64W14
Sorry, we don't currently sell this item.
Request This Item
Rear Corner Million Panel
56W34
Sorry, we don't currently sell this item.
Request This Item
Coil Support Mullion
99W21
Sorry, we don't currently sell this item.
Request This Item
604736-01 Cover-Control Box, 58W90
58W90
Lennox
Corner Mullion
64W13
Sorry, we don't currently sell this item.
Request This Item
Control Box Mullion
77W31
Sorry, we don't currently sell this item.
Request This Item
Top Panel
64W17
Sorry, we don't currently sell this item.
Request This Item
Fan Grille, 21J31
21J31
Lennox
Motor Mount, 78L41
78L41
Lennox
(2)
601282-21 Coil-Outdoor (Stg 1), 16F11
16F11
Lennox
601282-22 Coil-Outdoor (Stg 2), 16F12
16F12
Lennox
1/2 HP 1 Phase Fan Motor (230V), 27J30
27J30
Lennox
(3)
1/2 HP Fan Motor (1075 RPM, 575V)
27J31
Lennox
1/2 HP 1 Phase Fan Motor (460V), 27J07
27J07
Lennox
(1)
208/230v 6 ton 3ph Compressor, 39W48
39W48
Lennox
Copeland Zp61Kce-Tfd-830, 61500 Btuh Scroll Compressor, R-410A, 10.8 Eer, 460 Vac 3 Ph 60 Hz, 39W49
39W49
Lennox
Copeland Zp61Kce-Tfe-830, 61500 Btuh Scroll Compressor, R-410A, 10.8 Eer, 575 Vac 3 Ph 60 Hz, 39W50
39W50
Lennox
5/8" Liquid Line Service Valve, 68J11
68J11
Lennox
7/8" x 1-1/8" Suction Service Valve, 77W35
77W35
Lennox
(1)
1/2" Bore 24" Dia. 4 Blade Fan, 12F20
12F20
Lennox
70w 600v Crankcase Heater, 93M10
93M10
Lennox
Crankcase Heater 70W 480v, 93M11
93M11
Lennox
(2)
240V Crankcase Heater, 70W, 93M13
93M13
Lennox
Pressure Switch (90F Close, 40F Open), 38M76
38M76
Lennox
Hi-pressure 650 PSI Cutout Switch, 69M18
69M18
Lennox
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
100275-01 Cap-Seal, 95M45
95M45
Lennox
Rain Shield, 32621
32621
Lennox
(4)
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
12.5 MFD Oval Run Capacitor (370V), 83W76
83W76
Lennox
15 MFD Round Run Capacitor (370V), 53H06
53H06
Lennox
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
K20 Relay, 56L68
56L68
Lennox
(2)
24V DPDT Fan Relay, 67K65
67K65
Lennox
(6)
51M4401 Trans 208/240Vpri, 24Vsec, 70Va, 27P25
27P25
Lennox
75VA Transformer (460V), 42W94
42W94
Lennox
460vpri 24vsec 70va Transformer, 66J54
66J54
Lennox
Terminal Block
11F49
Sorry, we don't currently sell this item.
Request This Item
Molded Plug Wire Harness (3 Phase)
15M36
Lennox
Sporlan 38M7301 Liquid Line Filter Drier, 16 cu in, 5/8" ODF Solder, 3-6 Tons
38M73
Lennox
Compressor Mounting Kit, 19P81
19P81
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Lb-115480 Panel-Power Bottom, 64W22
64W22
Lennox
Optional Parts - Field Installed
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner TSA150S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video