Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ZGB036S4-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
ZGB036S4-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
610187-02 Top Panel Repair Parts, 11L21
11L21
Lennox
Filter/Compressor Mullion
49E01
Sorry, we don't currently sell this item.
Request This Item
610191-01 Heat Access Panel, 99W37
99W37
Lennox
Front Control Mullion
99W44
Sorry, we don't currently sell this item.
Request This Item
610192-01 Access Panel (No Econo), 99W40
99W40
Lennox
Accessory Access Panel
54E01
Sorry, we don't currently sell this item.
Request This Item
610190-01 Filter Access Panel (No Econ), 99W35
99W35
Lennox
Filter Access Top Panel
60E01
Sorry, we don't currently sell this item.
Request This Item
Control Box Panel Cover
63E01
Sorry, we don't currently sell this item.
Request This Item
Rear Corner Mullion
11L29
Sorry, we don't currently sell this item.
Request This Item
Front Corner Mullion
11L25
Sorry, we don't currently sell this item.
Request This Item
Supply/Return Panel
99W33
Sorry, we don't currently sell this item.
Request This Item
610188-01 Duct Cover Return, 99W31
99W31
Lennox
610188-02 Duct Cover Supply, 99W32
99W32
Lennox
Discharge Grille, 97M69
97M69
Lennox
(2)
Access Panel
613375-01
Sorry, we don't currently sell this item.
Request This Item
Fuse - 3 Amp
10F78
Sorry, we don't currently sell this item.
Request This Item
Control Harness
613813-01
Sorry, we don't currently sell this item.
Request This Item
Gas Valve Harness
613959-01
Sorry, we don't currently sell this item.
Request This Item
Gas Valve Harness
613959-02
Sorry, we don't currently sell this item.
Request This Item
5 MFD Oval Capacitor (370V), 22W78
22W78
Lennox
(2)
45/10 MFD Dual Capacity Oval Capacitor (440V), 97H74
97H74
Lennox
24vac 30min Dob Time Relay, 12U98
12U98
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(8)
Lennox Contactor, 68J37
68J37
Lennox
(3)
24V DPDT Fan Relay, 67K65
67K65
Lennox
(6)
Terminal Block, 80K65
80K65
Lennox
Transformer
99W92
Sorry, we don't currently sell this item.
Request This Item
Class 2 Transformer, 70 VA, 480 VAC 60 H, 99W93
99W93
Lennox
103764-03 Transformer, 600 Volts Primary, 24 Volts Secondary, 70 Va, 99W94
99W94
Lennox
460V Primary 230VSEC 175VA Transformer, 10H20
10H20
Lennox
575v Pri 230v Sec 175va Transformer, 10H21
10H21
Lennox
100499-15, Crankcase Heater 40W 575 Vac, 4.7 To 7" Diameter Range, 32W95
32W95
Lennox
480v 40 Watts Crankcase Heater, 32W96
32W96
Lennox
Cc Heater 40w 240v, 32W97
32W97
Lennox
Compressor Harness 66", 10A35
10A35
Lennox
102932-07 Comp Harness 66" Bk/Y/R, 99W86
99W86
Lennox
102932-08 Comp Harness R/Y/Bl, 99W87
99W87
Lennox
Compressor Harness Gasket
72W78
Sorry, we don't currently sell this item.
Request This Item
Terminal Wiring Box Cover
72W79
Sorry, we don't currently sell this item.
Request This Item
Thermal Switch, 75W43
75W43
Lennox
Thermal Switch Cover
75W44
Sorry, we don't currently sell this item.
Request This Item
Fitting Service Port
11C82
Sorry, we don't currently sell this item.
Request This Item
103400-01 Brass CoreMax Valve Core (7/16-2- UNF x 1/2-2- UNF), 11C83
11C83
Lennox
Plastic Cap
103401-01
Sorry, we don't currently sell this item.
Request This Item
103736-02 Hi Pressure Switch, 11F05
11F05
Lennox
103780-01, Plastic Drain Pan, 44.48 X 4 X 4.41 Inch, 10G94
10G94
Lennox
103840-13, Restrictor Assembly, 0.021" Orifice Size, 2.75" Oal, Brass, 3/8" Id Connections, 12U36
12U36
Lennox
3/8" Sweat Filter Drier, 69018
69018
Lennox
610469-29 Distributor Assembly - Id, 12U25
12U25
Lennox
Compressor Mounting Kit, 19P81
19P81
Lennox
460v 3 PH Comp.lg-apa32wab, 23U67
23U67
Lennox
208/230v 30, 300 BTU H 3 PH Compressor, 23U66
23U66
Lennox
Compressor
43E01
Sorry, we don't currently sell this item.
Request This Item
Compressor
47E01
Sorry, we don't currently sell this item.
Request This Item
Compressor
12Y49
Sorry, we don't currently sell this item.
Request This Item
30,500 BTU/h 208/230v R410a 1ph Compressor, 12Y53
12Y53
Lennox
Coil-Outdoor, 13E02
13E02
Lennox
610491-07, Indoor Coil, 12U17
12U17
Lennox
1/4 HP 1-Phase Blower Motor (825 RPM, 460V), 25W15
25W15
Lennox
Condenser Fan Motor, 1/4 Hp, 575V, 825 Rpm, 100483-38, 10A37
10A37
Lennox
1/4 HP 1 PH Motor (208-230V, 825RPM), 12Y65
12Y65
Lennox
(11)
Fan
T2204-32LA-CTN
Sorry, we don't currently sell this item.
Request This Item
Overflow Switch
10F68
Sorry, we don't currently sell this item.
Request This Item
101189-02, Ecm Blower Motor Wiring Harness - Control, 30", 5 Lead, 15G02
15G02
Lennox
High Voltage Power Harness
17Y51
Sorry, we don't currently sell this item.
Request This Item
105914-05, Blower Motor, Constant Torque, 1/2 Hp, 208/230V-1Ph, 48 Frame, 9 Speeds, 300-1300 Rpm, Cw Rotation, 105914-05, 19C35
19C35
Lennox
ECM Blower Motor
19C40
Sorry, we don't currently sell this item.
Request This Item
Grommet, 43H81
43H81
Lennox
Motor Mount Band Kit, 50W89
50W89
Lennox
Motor Mount Arm (1), 98G22
98G22
Lennox
Housing, 15W80
15W80
Lennox
Blower Housing
15W81
Sorry, we don't currently sell this item.
Request This Item
10x10 1/2" Bore Ccw Cc Blower Whl, 15W76
15W76
Lennox
103804-01 Econo Hood Kit Downflow, 98W69
98W69
Lennox
103804-02 Econo Hood Kit Horizontal, 98W70
98W70
Lennox
Mixed Air Thermistor Sensor 3k, 10F83
10F83
Lennox
Mixed Air Sensor, 11G26
11G26
Lennox
Damper Actuator Motor, 24Vac/50/60, 103962-02, 11G25
11G25
Lennox
604123-01 Hood-Oad, 92W77
92W77
Lennox
Hood
604442-07
Sorry, we don't currently sell this item.
Request This Item
Motorized Damper
604442-08
Sorry, we don't currently sell this item.
Request This Item
Economizer Control, 11G24
11G24
Lennox
Enthalpy Controller (W7212A1033), 60M10
60M10
Lennox
Motor Actuator, 77W92
77W92
Lennox
Resistor Assembly
78W04
Sorry, we don't currently sell this item.
Request This Item
L70-15f Temp Switch, 73W85
73W85
Lennox
Heat Exchanger Tube Support
10H19
Sorry, we don't currently sell this item.
Request This Item
Lead Electrode
10A34
Sorry, we don't currently sell this item.
Request This Item
Burner Box Side, 77M09
77M09
Lennox
Burner Cover, 25W89
25W89
Lennox
Insert-nox, 25W78
25W78
Lennox
Heat Exchanger , 99W42
99W42
Lennox
Heat Exchanger, 99W43
99W43
Lennox
Plate-corbel, 25W88
25W88
Lennox
Burner Support Bracket, 25W92
25W92
Lennox
Flame Sensor Replacement, 49M84
49M84
Lennox
(1)
Electrode Ignitor, 49M85
49M85
Lennox
1/2" Natural Gas Valve 3.5" WC (24v), 73W17
73W17
Lennox
(7)
2 Stage Natural Gas Valve, 11L08
11L08
Lennox
103631-02 Manifold-Gas, 99W89
99W89
Lennox
103631-03 Manifold-Gas, 99W90
99W90
Lennox
Lb-97758, Natural Gas Orifice, 0.086", 0.915" Oal, 1/8-27 Npt Thread, 28M65
28M65
Lennox
Orifice, 27M18
27M18
Lennox
Lb-97758, Natural Gas Orifice, 0.086", 0.915" Oal, 1/8-27 Npt Thread, 28M65
28M65
Lennox
Orifice, 27M18
27M18
Lennox
Burner Assembly, 14X42
14X42
Lennox
Burner Cluster Assembly (5), 14X46
14X46
Lennox
Burner, 60M56
60M56
Lennox
Ignition Control Board, 21W14
21W14
Lennox
(5)
Auto Limit Switch 120-160F, 20W37
20W37
Lennox
SPST 175f-close Limit Switch, 33W86
33W86
Lennox
350F Rollout Switch, 10G93
10G93
Lennox
Exhaust Screen, 25W70
25W70
Lennox
Gasket Collector Box Cover, 25W71
25W71
Lennox
100742-03 Gasket-Flue, 25W73
25W73
Lennox
Pressure Fitting
13K25
Sorry, we don't currently sell this item.
Request This Item
Push Retainer
13K38
Sorry, we don't currently sell this item.
Request This Item
612964-01 Collector Plate, 13K37
13K37
Lennox
Gasket Draft Inducer, 25W72
25W72
Lennox
2 Speed Inducer Motor Assembly, 44W30
44W30
Lennox
(3)
608485-02, Flue Pipe, 2-3/8 D X 9.82" L, 14V56
14V56
Lennox
Inducer Plate, 26W03
26W03
Lennox
Collector Box Plate, 26W04
26W04
Lennox
230v 3450rpm Inducer Motor , 13Y15
13Y15
Lennox
460v 1spd Inducer Assembly w/ Gasket, 15F58
15F58
Lennox
Pressure Switch, 10J73
10J73
Lennox
Filter/Compressor Service Access
58E02
Sorry, we don't currently sell this item.
Request This Item
Low Ambient Switch (In 390, Out 250), 38M78
38M78
Lennox
K20 Relay, 56L68
56L68
Lennox
(2)
Kit - Low Ambient (Zg/Zc), 99W67
99W67
Lennox
Key 3/16
10F82
Sorry, we don't currently sell this item.
Request This Item
Motor Mounting Plate, 99W91
99W91
Lennox
609495-01 Blower Motor Harness, 10A22
10A22
Lennox
609495-02 Blower Motor Harness, 10M30
10M30
Lennox
1-1/2 HP 3-Ph Blower Motor (208/230v), 80W73
80W73
Lennox
1.5 HP Motor (460V), 80W74
80W74
Lennox
575v 3ph 1.5hp 1750rpm Motor, 80W75
80W75
Lennox
208V 1 HP 3 Ph 1750 RPM Motor, 79W62
79W62
Lennox
1 HP 460V 1075 RPM Blower Motor
79W63
Lennox
103203-03 Blr Mtr 1-Hp 575V-3 1750Rpm, 79W64
79W64
Lennox
104135-01, Blower Motor, 3/4 Hp, 208/230V-1Ph, 1750 Rpm, 104135-01, 11X73
11X73
Lennox
208-230v1ph 1 1/2hp 1750rpm Motor, 14N16
14N16
Lennox
4.75" 1 Groove Ci Sheave, 5/8" Bore, AK49X5/8
AK49X5/8
Browning
1 Groove Finished Bore Sheave, A, 4L Belt w/ 5/8" Bore, 4.25" O.D.
AK44X5/8
Browning
3.95" C.i. Sheave 5/8" Bore, AK41X5/8
AK41X5/8
Browning
5/8" Bore Single Groove, AK51X5/8
AK51X5/8
Browning
5.25" 1 Groove Ci Sheave, 5/8"bore, AK54X5/8
AK54X5/8
Browning
Blower Pulley, 10H14
10H14
Lennox
3.75" OD Single Groove AK Cast Iron Sheave w/ 5/8" Fixed Bore
AK39X5/8
Browning
1/2" x 5/16" Super Gripbelt w/ 39.3 Pitch (40.2" Length)
A38
Browning
(2)
A39 Belt
25W61
Sorry, we don't currently sell this item.
Request This Item
A40 Belt
25W62
Sorry, we don't currently sell this item.
Request This Item
1/2" x 5/16" Super Gripbelt w/ 42.3 Pitch (43.2" Length)
A41
Browning
1/2" x 5/16" Super Gripbelt w/ 43.3 Pitch (44.2" Length)
A42
Browning
Bearing Bracket, 25W77
25W77
Lennox
Housing, 15W80
15W80
Lennox
LB-29333BDL 10" x 10" x 5/8" Belt Drive Blower Wheel, 99W50
99W50
Lennox
103672-01 Blower Shaft, 5/8" x 17-5/8", 10H18
10H18
Lennox
Motor Bearing, 20A85
20A85
Lennox
Pulley, 31K69
31K69
Lennox
Motor Pulley 4.15" OD x 7/8" Bore, 53J96
53J96
Lennox
Motor Pulley 3-3/4" OD x 7/8" Bore, 53J15
53J15
Lennox
Orifice Ring 22 I.d X 6 Med, 15Z66
15Z66
Lennox
Air Filter, 14" x 20" x 2"
100509-06
Sorry, we don't currently sell this item.
Request This Item
Outdoor Coil Guard
103771-03
Sorry, we don't currently sell this item.
Request This Item
609543-01 Flue Cap, 10M19
10M19
Lennox
Rain Shield
613374-01
Sorry, we don't currently sell this item.
Request This Item
Rain Hood
613376-01
Sorry, we don't currently sell this item.
Request This Item
Pvc Drain Trap Kit, 22H54
22H54
Lennox
Lb-107882E C1Trap10Ad2, Copper Condensate Drain Trap Kit, 76W27
76W27
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Packaged Unit/RTU ZGB036S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video