Apply to be a TradeMaster!
Main product image of SAWZALL Rough-In Blade - 5 PK
Magnifying glass
Hover image to zoom

SAWZALL Rough-In Blade - 5 PK

Brand:
Milwaukee
SKU:
48-00-1610
Rating:
(0)
Q&A:
(0)
SAWZALL Rough-In Blade - 5 PK
Magnifying glass
Hover image to zoom
$18.97 each
In Stock
In Stock
Get 6 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/8" Length

Description

–
SAWZALL Rough-In Blade - 5 PK
The Rough-In Sawzall Blade has been engineered to solve the unique frustrations encountered when cutting through-holes during rough-in work. It cuts easily controlled small diameter holes in nail embedded wood like no other blade on the market.

Includes:
  • 1) 12" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5027)


Product Features
  • Low Blade Profile cuts 2-1/8" diameter holes for 1-1/2" PVC pipe.
  • 7-3/8" Length allows blade to cut holes through double top plates.
  • NAIL GUARD .
  • Unique design protects against tooth fracture when cutting holes through nail embedded wood.
  • FANG TIP . Fang Tip delivers fast plunge cutting through bottom plates and subfloors.


Specifications
  • Application: Rough In
  • TPI: 5
  • Length: 7-3/8"
  • Pack Qty: 5 Pack

Specs

–
Product Type:

Saw Blade

Length (Inches):

7-3/8"

Application:

rough in

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Application
Quantity
CURRENT ITEM
Product Image of SAWZALL Rough-In Blade - 5 PK
SAWZALL Rough-In Blade - 5 PK
SKU: 48-00-1610
Saw Blade
7-3/8"
rough in
5

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy