Apply to be a TradeMaster!
Main product image of 614R - 6" Bi-Metal Reciprocating Blade, 50-pack (Metal & Non-Ferrous Metal)
Magnifying glass
Hover image to zoom

614R - 6" Bi-Metal Reciprocating Blade, 50-pack (Metal & Non-Ferrous Metal)

Brand:
Lenox
SKU:
22756-OSB614R
Rating:
(1)
Q&A:
(0)
614R - 6" Bi-Metal Reciprocating Blade, 50-pack (Metal & Non-Ferrous Metal)
Magnifying glass
Hover image to zoom
$99.62 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Depth (Inches)
0.035" Depth
Product Highlight: Material
Bi-Metal

Description

–
Extended Blade Life:

LENOX T2 metal cutting reciprocating saw blades use an optimized, reinforced tooth geometry

Engineered for Performance:

The patent pending design minimizes friction and heat build-up while cutting through the widest variety of metal materials

Durable Construction:

Bi-metal design stands up to the most demanding applications

Specs

–
Length (Inches):

6"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Non-Ferrous Metal

Metal

Depth (Inches):

0.035"

Teeth per Inch:

14

Quantity:

50

Width:

3/4"

Material:

Bi-Metal

Features:

Tuff Tooth Technology

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Product Type
Blade Material
Application
Teeth per Inch
6"
Saw Blade
Bi-Metal
Non-Ferrous Metal
Metal
14
6"
Saw Blade
Bi-Metal
Non-Ferrous Metal
Metal
14

You May Also Need

814R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)
SKU: 21519-814R
Lenox

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This blade had mutiple use for plumbers

We use the 6'' blade for cutting up to 3'' pvc. cutting out copper, galvanized pipes and works well for 1x4 and 2x4 cuts.
Chief
Oconomowoc WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy