Apply to be a TradeMaster!
Main product image of 810R - 8" Bi-Metal Reciprocating Blade, 25-pack (Plastic, Metal, Non-Ferrous Metal, Nails & Wood)
Magnifying glass
Hover image to zoom

810R - 8" Bi-Metal Reciprocating Blade, 25-pack (Plastic, Metal, Non-Ferrous Metal, Nails & Wood)

Brand:
Lenox
SKU:
20590-B810R
Rating:
(0)
Q&A:
(0)
810R - 8" Bi-Metal Reciprocating Blade, 25-pack (Plastic, Metal, Non-Ferrous Metal, Nails & Wood)
Magnifying glass
Hover image to zoom
$115.30 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Length (Inches)
8" Length
Product Highlight: Depth (Inches)
0.05" Depth

Description

–
Longer Blade Life & Versatility:

T2 technology's patented tooth design delivers longer blade life and enables faster cutting in the widest array of cutting applications

Efficient Cutting:

Optimized for specific applications

Durable Construction:

Shatter resistant, bi-metal design provides the flexibility and durability single-metal blades can‘t

Specs

–
Product Type:

Saw Blade

Application:

Plastic

Metal

Non-Ferrous Metal

Nail-Embedded Wood

Blade Material:

Bi-Metal

Width:

3/4"

Material:

Bi-Metal

Quantity:

25

Length (Inches):

8"

Features:

Tuff Tooth Technology

Depth (Inches):

0.05"

Teeth per Inch:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Application
Blade Material
Quantity
Length (Inches)
CURRENT ITEM
Product Image of 810R - 8" Bi-Metal Reciprocating Blade, 25-pack (Plastic, Metal, Non-Ferrous Metal, Nails & Wood)
810R - 8" Bi-Metal Reciprocating Blade, 25-pack (Plastic, Metal, Non-Ferrous Metal, Nails & Wood)
SKU: 20590-B810R
Saw Blade
Plastic
Metal
Non-Ferrous Metal
Nail-Embedded Wood
Bi-Metal
25
8"
Saw Blade
Plastic
Nail-Embedded Wood
Metal
Bi-Metal
5
9"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy