Apply to be a TradeMaster!
Main product image of 1/2 HP Automatic Aluminum Submersible Sump Pump w/ Wide-Angle Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Automatic Aluminum Submersible Sump Pump w/ Wide-Angle Float Switch - 115v - 10 ft Cord

SKU:
451
Rating:
(0)
Q&A:
(0)
1/2 HP Automatic Aluminum Submersible Sump Pump w/ Wide-Angle Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$299.25 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
49 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Material
Aluminum

Description

–
The Liberty Pump 451 automatic submersible sump pump is a 1/2 HP sump pump with a quick disconnect wide-angle float switch. It is equipped with a motor design that can reduce electrical usage by 40% and can handle solids up to 3/8".

Features:
  • Vortex style impeller permits passage of solids without clogging. Made of high temp engineered thermoplastic
  • Polypropylene and powder coated aluminum construction
  • Stainless steel rotor shaft
  • All fasteners are non-corrosive stainless steel
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower bearings
  • 1-1/2" Discharge
  • Removable base allows suction down to 1/8"
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    34'

    Voltage:

    115V

    Flow at 5 FT Head:

    49 GPM

    Horse Power:

    1/2

    Type:

    Automatic

    Material:

    Aluminum

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Cord Length
    Shutoff Head (ft.)
    Voltage
    Flow at 5 FT Head
    Horse Power
    10'
    34'
    115V
    49 GPM
    1/2

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy