Apply to be a TradeMaster!
Main product image of 1/2 HP Automatic Submersible Sump Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Automatic Submersible Sump Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord

SKU:
453A
Rating:
(0)
Q&A:
(0)
1/2 HP Automatic Submersible Sump Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$307.50 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
49 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Material
Aluminum

Description

–
The Liberty Pump 453 is a versatile, automatic submersible sump pump with 1/2 HP that has a wide-angle float switch, also allowing for manual use. This sump pump has two cords mounted to it. One connects to the float switch and the second connects to the sump pump's motor. The switch cord has a piggy-back plug, enabling the sump pump's motor cord to plug into it. This design is intended to allow manual use as well as automatic.

The 453 Model motor design can reduce electrical usage by 40%. It is recommended not to run the manual submersible sump pump dry in order to prevent excessive seal wear and overheating.

Features:
  • Vortex style impeller permits passage of solids without clogging. Made of high temp engineered thermoplastic
  • Polypropylene and powder coated aluminum construction
  • Stainless steel rotor shaft
  • All fasteners are non-corrosive stainless steel
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower bearings
  • 1-1/2" Discharge
  • Removable base allows suction down to 1/8"
  • Specs

    –
    Shutoff Head (ft.):

    34'

    Cord Length:

    10'

    Voltage:

    115V

    Flow at 5 FT Head:

    49 GPM

    Horse Power:

    1/2

    Type:

    Automatic

    Material:

    Aluminum

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Shutoff Head (ft.)
    Cord Length
    Voltage
    Flow at 5 FT Head
    Horse Power
    CURRENT ITEM
    Product Image of 1/2 HP Automatic Submersible Sump Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
    1/2 HP Automatic Submersible Sump Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
    SKU: 453A
    34'
    10'
    115V
    49 GPM
    1/2
    34'
    10'
    115V
    49 GPM
    1/2

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy