Apply to be a TradeMaster!
Main product image of HWAB Indoor High Water Alarm
Magnifying glass
Hover image to zoom

HWAB Indoor High Water Alarm

SKU:
513288
Rating:
(5)
Q&A:
(0)
HWAB Indoor High Water Alarm
Magnifying glass
Hover image to zoom
$124.74 each
In Stock
In Stock
Get 20 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
6" Height
Product Highlight: Length (Inches)
4" Length
Product Highlight: Wattage
2.4 Watts
Product Highlight: Cord Length
6'

Description

–
The HWAB indoor high water alarm is designed to warn of high water levels in lift chambers, sump basins, holding tanks, sewage and water removal systems. When a potentially threatening liquid level condition occurs, the alarm horn will sound and the alarm light will illuminate. The alarm light will remain illuminated until the condition is remedied. Once the condition is cleared, the alarm will automatically reset. A green "power on" light indicates 120VAC primary power is being applied to the alarm. The alarm is equipped with a 9VDC battery backup to ensure the alarm system continues to function if primary power fails. If battery is low, a low battery chirp feature will cause the horn to chirp approximately once per minute. This indicates that the battery should be replaced.

Specs

–
Voltage:

120v

Hertz:

60

Height (Inches):

6"

Width:

2.28"

Length (Inches):

4"

Wattage:

2.4

Cord Length:

6'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC SCH 40 Male Adapter
SKU: 436-020

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

It's good

Easy install, good price, quality product,
Rob
Derry Nh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good value

quality unit, easy to install
arrow plumbing
Denver, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Just what we needed easy installation Works GREAT
Duane
Lakemont,Ga.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good, prompt service. Right product, fast delivery 😊

Fast delivery of the unit I needed.
Mac
Freeport Pa hi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally found what I was looking for.

Connected to a condensate pump. Didn't need the float. Had to rework the contact on the pump. Customer was very happy.
Mike at Atlas
Western Massachusetts.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy