Apply to be a TradeMaster!
Main product image of 2" Quiet Spring-Loaded Check Valve
Magnifying glass
Hover image to zoom

2" Quiet Spring-Loaded Check Valve

SKU:
QCV200
Rating:
(1)
Q&A:
(0)
2" Quiet Spring-Loaded Check Valve
Magnifying glass
Hover image to zoom
$42.75 each
In Stock
In Stock
Get 25 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Pressure Rating
125 psi

Description

–
Features:
  • Heavy-duty PVC
  • Spring-loaded valve reduces "water hammer" effect
  • 125 PSI rated
  • Vertical or horizontal installation
  • 1/2 lb. spring
  • Maximum fluid temp. 160º F

Specs

–
Size:

2"

Material:

PVC

Pressure Rating:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4/10 HP Residential Simplex Sewage Package w/ 2" Side Discharge - 115v
SKU: P382LE41SD-2
Liberty Pumps

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quiet Valve

This product should be installed on all homes that have a sewage pump unit. I live on a hill and was experiencing a thumping sound every time the water went through the system. This Unit removed 99% of that. Highly recommend it
Homie G
Pismo Beach
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy