Apply to be a TradeMaster!
Main product image of "The Brick" Sump Pump Platform
Magnifying glass
Hover image to zoom

"The Brick" Sump Pump Platform

SKU:
4445000
Rating:
(2)
Q&A:
(0)
"The Brick" Sump Pump Platform
Magnifying glass
Hover image to zoom
$13.50 each
In Stock
In Stock
Get 18 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
230 Series, 240 Series, 250 Series, 280 Series

Description

–
The Liberty Pumps 4445000 is a stable sump pump platform equipped with pump locators. This sump pump platform or "brick" is designed specifically to fit Liberty submersible sump pumps. This Liberty Pumps part replaces unstable blocks or bricks as well as deduces potential jamming caused by debris, rocks, mud and sediments.

The Liberty Pumps 4445000 sump pump platform fits Liberty submersible Sump Pump Series 230, 240, 250, 280, and S37. This Liberty part also raises the pump by 2.5".

Features:
  • Durable ABS...will not corrode
  • Fits Liberty submersible Sump Pump Series: 230, 240, 250, 280, and S37 (not pedestal pump models)
  • Raises pump 2.5"
  • Maximum fluid temperature 140° F
  • Not designed for use with solvents or chemicals
  • Specs

    –
    Used With:

    230 Series

    240 Series

    250 Series

    280 Series

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Crawl Space Perforated Basin & Cover, 16-1/2" x 15"
    SKU: K001308
    Liberty Pumps

    Product Reviews

    3.5 out of 2 reviews
    50% would recommend this product
    3.5
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    50%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Sump pump brick

    The sump pump brick works great. I had to adapt it because it wasn't the right model. My fault not yours. The rep on the phone was very nice to work with. The follow through was great in sending it out. I will keep doing business with you. Thanks!!!!
    Dsn
    Santa Ynez, CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not Liberty Pump's best effort

    Light weight. Attached to the Liberty Pump with pre-installed double-stick tape. No harness whatsoever to the body of the pump. The substantial weight of the cast-iron Liberty's body will keep the platform steady. But pretty disappointing effort, otherwise. Of course -- made in China. I returned the platform to SupplyHouse. And they were outstanding, like always, and got a reprieve on the mail back (Customer Service just credited back the purchase price, asa one-time favor.)
    Jose in DC
    Washington, DC
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy