The Day Savers – A National Tradesmen Day Contest
Main product image of 4/10 HP Residential Simplex Sewage Package w/ 2" Side Discharge - 115v
Magnifying glass
Hover image to zoom

4/10 HP Residential Simplex Sewage Package w/ 2" Side Discharge - 115v

SKU:
P382LE41SD-2
Rating:
(9)
Q&A:
(0)
4/10 HP Residential Simplex Sewage Package w/ 2" Side Discharge - 115v
Magnifying glass
Hover image to zoom
$874.83 each
In Stock
In Stock
Get 6 Wed, Sep 2 - Fri, Sep 4

Lift Gate

This product weighs 69.38 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
25'
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2"

Description

The Pro380 side discharge series provides a professional sewage system for use in outdoor installations where the burial of electrical line and piping is preferred. The shallow designed tank allows for easier installation without compromising overall tank capacity- a total of 41 gallons. This provides longer pump cycles that extend the life of the system. Other professional features include molded torque stops for pump security, schedule 80 PVC discharge piping and a pre-installed union for easy pump removal.

Features:
  • Large 41 gallon capacity for longer pump cycles
  • Shallow 24" basin for easier burial in difficult soil conditions
  • Durable polyethylene basin
  • Anti-flotation collar
  • Molded torque stops securely retain pump
  • Integrally molded handles
  • Heavy-duty polyethylene cover
  • Completely assembled from factory
  • Available with LE40 and LE50-Series pumps
  • Union disconnect for easy serviceability
  • Heavy schedule 80 PVC discharge pipe (schedule 40 tee, union and elbow)
  • 2" Electrical conduit hub
  • 4" No-hub type inlet
  • Stainless steel cover bolts

Specs

Cord Length:

25'

Horse Power:

4/10

Voltage:

115V

Discharge:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Indoor/Outdoor High Liquid Level Alarm
SKU: ALM-2W
Liberty Pumps

Product Reviews

4.67 out of 9 reviews
88% would recommend this product
4.67
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

poor quality basin lid

Basin lid does not seal tight and one of the screws' sockets is loose which makes it impossible to remove that one screw. Therefore, I cannot remove the lid.
Jack34491
Central Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

first one that i received was damaged during shipping.but customer service was great they took care of it.i had another unit in 3 days.would buyfrom these people again
ken the cripple
new milford ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice, quiet so far

Its great to add this portable sewage for accessory dwelling unit. Hopefully unit will last.
jobar
West Covina, California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping on a large item, well done!

Everything works as expected.
BC Remodel
Fort Collins CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these tanks

Perfect for ADU's we build. Easy to install and never had a problem with them. Put in 5 of these
Tsunami
Temecula,CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Moving sewage up hill needed the side discharged
R C
Hard rock
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump! Get company! Just not so good shipping

My shop was up hill from my main sewer system! Works great... shipping wasn't so great was two days late. Had to re rent a machine to back fill hole and service line.
Kev
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump for side discharge.

This pump does not require vertical vent or discharge piping which was ideal for my application. We team it up with a basin riser which increase the capacity and reduced the number of times that the pump had to cycle. Add the liberty pump alarm module also.
La Mesa Bob
La Mesa, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase from this company again.

Works great. Received as promised.
Mickey Moose
Pavo, Ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy