Apply to be a TradeMaster!
Main product image of 205 MAX Residential Heat Recovery Ventilator, 179 CFM
Magnifying glass
Hover image to zoom

205 MAX Residential Heat Recovery Ventilator, 179 CFM

SKU:
205MAX
Rating:
(0)
Q&A:
(0)
205 MAX Residential Heat Recovery Ventilator, 179 CFM
Magnifying glass
Hover image to zoom
$1,816.61 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 57 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
179 CFM
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty

Description

–
Highest efficiency single core HRV on the market.Top port design for flexible installations, with door port balancing featuring the high efficiency HEX core.

Features:
  • High Efficiency Hex Core
  • Door Port Balancing & adjustable dampers
  • Excellent low temperature performance.
  • Top Ported. Controller with 5-speed, 4-mode operation, included.
  • Motors and Blowers - two independent motorized impellers
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Recirculating
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
  • Case - 20GA pre paint galvanized steel
  • Insulation- 3/4" foil face Styrofoam
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied strap and hook kit.

Specs

–
Voltage:

120v

Air Flow Capacity (CFM):

179

Speeds:

5

Amperage:

1.4

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Air Flow Capacity (CFM)
Amperage
Warranty
CURRENT ITEM
Product Image of 205 MAX Residential Heat Recovery Ventilator, 179 CFM
205 MAX Residential Heat Recovery Ventilator, 179 CFM
SKU: 205MAX
120v
179
1.4
Lifetime on HRV Core/5 Year Replacement Parts
120v
220
2
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
171
1.4
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

5" Dual Hood
SKU: 99-190
LifeBreath

14 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy