Apply to be a TradeMaster!
Main product image of RNC 200 Residential Heat Recovery Ventilator, Recirculating Defrost, 171 CFM
Magnifying glass
Hover image to zoom

RNC 200 Residential Heat Recovery Ventilator, Recirculating Defrost, 171 CFM

SKU:
RNC200
Rating:
(0)
Q&A:
(0)
RNC 200 Residential Heat Recovery Ventilator, Recirculating Defrost, 171 CFM
Magnifying glass
Hover image to zoom
$1,330.82 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
171 CFM
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty

Description

–
Please note: The RNC series heat recovery ventilators now feature a fresh new look and the current images may not represent the upcoming design. While the appearance of the series has evolved, performance and capabilities remain unchanged.

HRV with door port balancing. Featuring aluminum core.

Features:
  • Cross Flow Core
  • Door Port Balancing & adjustable dampers
  • Excellent low temperature performance
  • Motors and Blowers - Two blowers with common double shaft PSC motor
  • Core - The crossflow heat exchanger balances efficiency, compact size and excellent cold temperature performance. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure low leakage.
  • Defrost - Recirculating
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
  • Case - 20GA pre paint galvanized steel and EPP
  • Insulation- 3/4" foil face Styrofoam & EPP
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied strap and hook kit.

Specs

–
Voltage:

120v

Air Flow Capacity (CFM):

171

Amperage:

1.4

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Air Flow Capacity (CFM)
Amperage
Warranty
120v
171
1.4
Lifetime on HRV Core/5 Year Replacement Parts
120v
220
2
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
179
1.4
Lifetime on HRV Core/5 Year Replacement Parts
120v
179
1.4
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

5" Weatherhoods w/ Wall Sleeve & Duct Collar (Pack of 2)
SKU: 99-185
LifeBreath

17 Replacement Parts

Aluminum HRV Core, Square - Pre July 2012
SKU: 68-207R
LifeBreath
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy