Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Reno Filter (2)
Reno (2)
Color
–
Black Filter (2)
Black (2)
Silver Filter (1)
Silver (1)
White Filter (1)
White (1)
Price Range
–
$5 to $10 Filter (1)
$5 to $10 (1)
$15 to $20 Filter (2)
$15 to $20 (2)
$20 to $25 Filter (1)
$20 to $25 (1)
Home
Plumbing Supplies
Plumbing Specialties
Tapes
Line Set Tape
Line Set Tape
4 items
FILTER
Grid
List
Sort: Default
1507-B Compare Checkbox
Compare
Line Set Tape - Black (1.88" x 180')
SKU:
1507-B
Venture Tape
SKU:
1507-B
Brand:
Venture Tape
(4)
–
+
$23.23
each
ADD TO CART
Add to List
In Stock
Get 65 by
Tue, Oct 20
Total Available: 303
In Stock
Get 65 by
Tue, Oct 20
Total Available: 303
Add to List
1507-W Compare Checkbox
Compare
Line Set Tape - White (2" x 180')
SKU:
1507-W
Venture Tape
SKU:
1507-W
Brand:
Venture Tape
(4)
–
+
$15.56
each
ADD TO CART
Add to List
In Stock
Get 57 by
Tue, Oct 20
Total Available: 322
In Stock
Get 57 by
Tue, Oct 20
Total Available: 322
Add to List
1507 Compare Checkbox
Compare
3mm Line Set Tape - Silver (1-7/8" x 180')
SKU:
1507
Venture Tape
SKU:
1507
Brand:
Venture Tape
(4)
–
+
$17.33
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tue, Oct 20
Total Available: 243
In Stock
Get 10 by
Tue, Oct 20
Total Available: 243
Add to List
102666 Compare Checkbox
Compare
LS 300 Black Printed UV Resistant Line Set Tape (2" x 180')
SKU:
102666
Shurtape
SKU:
102666
Brand:
Shurtape
(2)
–
+
$8.75
each
ADD TO CART
Add to List
In Stock
Get 180 by
Tue, Oct 20
Total Available: 1,005
In Stock
Get 180 by
Tue, Oct 20
Total Available: 1,005
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video