Apply to be a TradeMaster!
Main product image of Standard Submersible Motor Control Box (1.0/1.5 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom

Standard Submersible Motor Control Box (1.0/1.5 HP, 230V, 1 Phase)

SKU:
2823008110
Rating:
(12)
Q&A:
(0)
Standard Submersible Motor Control Box (1.0/1.5 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom
$196.70 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1-1/2, 1 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
11.5 Amps

Description

–
Submersible control boxes are designed and optimized specifically for three-wire, single-phase motors rated 1/3 to 15 hp. Control boxes are an integral part of a submersible motor power system and rigorous component testing ensures the most robust products in the industry. Franklin control boxes provide long-lasting, reliable operation for best system performance.

Features:
  • Heavy-duty box type terminals accept up to AWG #2 wire
  • External access to overload resets
  • Multiple size knockouts
  • User-friendly connection diagrams Standard and Deluxe boxes are for 1 hp - 15 hp single-phase water systems that use standard/heavy-duty pressure switches, level switches or other pilot devices
  • Deluxe boxes contain magnetic line contactors carefully matched to the motor rating, eliminating the need for external line contactors
  • The 15 hp XL Deluxe box has a larger enclosure that provides the space you need for heavy-duty wire and plenty of room for add-ons

Specs

–
Horse Power:

1-1/2

1

Voltage:

230V

Amperage:

11.5

Enclosure Type:

NEMA-3R

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 12 reviews
92% would recommend this product
4.67
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Exactly what I ordered

1) The product was exactly as advertised, and exactly what I needed. 2) It was delivered the next day after I ordered. So, what else can I say except this company runs a business that is satisfactory to the customer. Both the above reasons was very impressive to me, an 80-year old customer who was in sales for 35-years and knows first hand that SERVICE SELLS!
VS

Most Liked Negative Review

Do not think I will continue to buy from this seller.

This merchant has increased the price of these boxes significantly. Before I would purchase these for the convenience. I did not mind paying slightly higher then my local distributors. Now the prices are so hiked up I will be bringing my business elsewhere. Within two weeks the prices of the 1HP & 1.5HP increased about 30%.
Showing 1-10 of 12 reviews

Perfect

Exactly what I needed. Works great
Moe
Lake Wales Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1&1/2 hp 230 volt 3 wire motor control box

Control box was exact replacement of current unit which had failed. Two day delivery was promised and was expedited. I had no questions. Control box works exactly as designed. Will definitely recommend this vendor and will contact in future if/when need arises .
By engineer
Pulaski TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Great price and quality product
Thaddeus Cool NV
Cornville AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not think I will continue to buy from this seller.

This merchant has increased the price of these boxes significantly. Before I would purchase these for the convenience. I did not mind paying slightly higher then my local distributors. Now the prices are so hiked up I will be bringing my business elsewhere. Within two weeks the prices of the 1HP & 1.5HP increased about 30%.
Well Contractor.
FL
5 years ago
Was this review helpful to you?

I would buy again if this on Fails

works well with my 1.5hp submersible pump
Don't have one
Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement! Great price! FRANKLIN ELECTRIC

Nice setup with all the components needed. Just switch over the existing wires and your all set. Thanks Supply House!
Tool
Wichita, Ks
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping & Work Perfect

Than you. All it took was to replace this with a new motor controller. Thanks for the fast shipping! It works and easy setup so yay!
Shanna
South Carolina, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered

1) The product was exactly as advertised, and exactly what I needed. 2) It was delivered the next day after I ordered. So, what else can I say except this company runs a business that is satisfactory to the customer. Both the above reasons was very impressive to me, an 80-year old customer who was in sales for 35-years and knows first hand that SERVICE SELLS!
Deebucket
Columbus, NC 28722
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would Buy From this Company Anytime!

The order was processed quickly! Excellent pricing and Shipping........it was packed carefully and arrived sooner than expected!
Daver
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works great for my water well.
Paul
Hou, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy