Apply to be a TradeMaster!
Main product image of Standard Submersible Motor Control Box (1 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom

Standard Submersible Motor Control Box (1 HP, 230V, 1 Phase)

Brand:
Little Giant
SKU:
2801084915
Rating:
(16)
Q&A:
(0)
Standard Submersible Motor Control Box (1 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom
$152.00 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
11.5 Amps

Description

Submersible control boxes are designed and optimized specifically for three-wire, single-phase motors rated 1/3 to 15 hp. Control boxes are an integral part of a submersible motor power system and rigorous component testing ensures the most robust products in the industry. Franklin control boxes provide long-lasting, reliable operation for best system performance.

Features:
  • Heavy-duty box type terminals accept up to AWG #2 wire
  • External access to overload resets
  • Multiple size knockouts
  • User-friendly connection diagrams Standard and Deluxe boxes are for 1 hp - 15 hp single-phase water systems that use standard/heavy-duty pressure switches, level switches or other pilot devices
  • Deluxe boxes contain magnetic line contactors carefully matched to the motor rating, eliminating the need for external line contactors
  • The 15 hp XL Deluxe box has a larger enclosure that provides the space you need for heavy-duty wire and plenty of room for add-ons

Specs

Horse Power:

1

Voltage:

230V

Amperage:

11.5

Enclosure Type:

NEMA-3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Standard Submersible Motor Control Box (1/2 HP, 230V, 1 Phase)
SKU: 2801054915
Little Giant

Product Reviews

4.81 out of 16 reviews
100% would recommend this product
4.81
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
19%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Standard Submersible Motor Control Box

Exactly what I needed to replace the old one on my well.
Pam
Girard, GA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price fast shipping

Needed a hard to find part. SupplyHouse had what i needed for a better price then online auction houses. Shipping was fast and cheap. Product was packaged very well.
Bt
San jose ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Genuine Franklin Brand

Exact brand name replacement
Stymie
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

worked perfect i didn't even have to rewire just plug into old housing
pap
Tyler,TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was the exact part i needed

The part was the exact replacement for the pump i was repairing
Hoppy
St. Augustine Fla.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and Great Customer Service

This company went above and beyond to answer all my questions about this product. This control box replaced my old one perfectly!
CG
Placerville, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good unit

was bought as a backup unit or extra
ray the dude
wa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for fair price, but I don't love the door mount

The front cover has electrical tabs fixed to it. It means pulling the cover automatically disconnects your pump, but it also means you are never really sure if you have a good connection because the connector tabs are not visible when you close the top. Also, they bend sometimes.
abaer
monterey CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely fast shipping exact replacement for my well pump

I had ordered one of these long ago as a backup in case my well pump control box failed and sure enough a few days after my spare control box arrived the original one failed after three years so thankfully this worked perfectly and kept the water flowing. This is the second one I've ordered now because I needed to have an extra one on the shelf is it back up.
Jim
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described.

Bought for spare because original is aging. Looks like OEM.
Joe
Bonham, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy