Apply to be a TradeMaster!
Main product image of Standard Submersible Motor Control Box (3/4 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom

Standard Submersible Motor Control Box (3/4 HP, 230V, 1 Phase)

SKU:
2801074915
Rating:
(6)
Q&A:
(0)
Standard Submersible Motor Control Box (3/4 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom
$148.00 each
In Stock
In Stock
Get 5 Thu, Oct 29
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
8 Amps
Product Highlight: Mount
Wall

Description

–
Submersible control boxes are designed and optimized specifically for three-wire, single-phase motors rated 1/3 to 15 hp. Control boxes are an integral part of a submersible motor power system and rigorous component testing ensures the most robust products in the industry. Franklin control boxes provide long-lasting, reliable operation for best system performance.

Features:
  • Heavy-duty box type terminals accept up to AWG #2 wire
  • External access to overload resets
  • Multiple size knockouts
  • User-friendly connection diagrams Standard and Deluxe boxes are for 1 hp - 15 hp single-phase water systems that use standard/heavy-duty pressure switches, level switches or other pilot devices
  • Deluxe boxes contain magnetic line contactors carefully matched to the motor rating, eliminating the need for external line contactors
  • The 15 hp XL Deluxe box has a larger enclosure that provides the space you need for heavy-duty wire and plenty of room for add-ons

Specs

–
Horse Power:

3/4

Voltage:

230V

Amperage:

8

Mount:

Wall

Enclosure Type:

NEMA-3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pressure Switch, 40/60 PSI, 10 Amp, DPST
SKU: 9013FSG2J24
Telemecanique (Square D)

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Fixed a well pump problem immediately - at a great price.

Exact fit, easy replacement, fast shipment, I'm very happy with this purchase.
Pat S
MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Control Box works great

The box is exactly like my old one and works as intended to keep the water flowing !
Dan S.
Battle Ground, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Electrical connections failed after four year

A spade connector and a spade broke after four years. I feel like even though being made in the U.S.A, they're going cheap on the components.
Andrew
Weed, CA
6 years ago
Was this review helpful to you?

GREAT SERVICE

GREAT PRODUCT AND SERVICE
John
NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great for well
HBakerjr
Imboden Ar
10 years ago
Was this review helpful to you?

Works great

I have 2 wells! My old controller for the south well quit working, so I had to take the north well offline whenever I needed the south well. Now I don't! Delivery was so fast, I still remembered it was coming:)
Sparky 111
NE Washington
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy