Apply to be a TradeMaster!
Main product image of WCR-9SP 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System
Magnifying glass
Hover image to zoom

WCR-9SP 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System

SKU:
509081
Rating:
(8)
Q&A:
(0)
WCR-9SP 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System
Magnifying glass
Hover image to zoom
$637.14 each
In Stock
In Stock
Get 32 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
110 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
20'
Product Highlight: Amperage
8.5 Amps
Product Highlight: Wattage
850 Watts

Description

–
Note: This unit comes with a Structural Foam Cover

The new Little Giant® WCR-9S wastewater system is designed for collection and removal of water run-off from low-lying problem areas. Available pre-packaged with structural foam cover. Discharge and electrical connections are made through the side of basin, allowing top of basin to be flush with ground level. No digging is required for servicing the system. Unit is equipped with schedule 40 PVC discharge piping with a pre-drilled air-bleed hole and a full-flow check valve with stainless steel clamp bands. The unit is also equipped with a 2" bulkhead fitting to easily route power cords out of basin. Comes equipped with a 4/10 HP 9S series wastewater and sewage ejector pump.

Features
  • Pre-packaged 20" x 30" polyethylene basin with 4/10 HP sewage pump
  • Options of structural foam or steel covers
  • Includes schedule 40 PVC discharge piping with pre-drilled air-bleed hole
  • Designed with side outlets for discharge and electrical cords
  • Includes 2" bulkhead fitting to easily route power cords out of basin
  • Once installed, no digging required for system servicing

Specs

–
Shutoff Head (ft.):

20'

Cord Length:

20'

Type:

Automatic

Application:

Plumbing

Horse Power:

4/10

Voltage:

115V

Hertz:

60

Amperage:

8.5

Wattage:

850

FNPT Discharge Opening:

2"

Max Flow (GPM):

110

Flow at 5 FT Head:

110 GPM

Flow at 10 FT Head:

70 GPM

Flow at 15 FT Head:

30 GPM

Height (Inches):

30"

Width (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Shutoff Head (ft.)
Cord Length
Type
Application
Horse Power
CURRENT ITEM
Product Image of WCR-9SP 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System
WCR-9SP 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System
SKU: 509081
(8)
20'
20'
Automatic
Plumbing
4/10

You May Also Need

822 Pump Sentry Backup Auxiliary Power System (Supports up to 1/2 HP Pumps)
SKU: 822PS
SEC America

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I will use Supply house for any of my plumping supply needs.

I had a problem with a pump we bought from supply house. We called them and they replaced it in two days not just the pump but the whole sump pump station. I was ready to send the used one back and they said keep it. The speed and quick response help get back up and going again. Thank you Supply house
Rbaxter3rf
North Little Rock AR.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wow

Very impressed with the "user friendly" website, SPEED of shipping, and packaging of product.. I'm a general contractor and when a person or company provides you a great service it makes you feel like they are on your team to help you be more profitable. I'll definitely use them again as i already have since writing this review! Stand up Company USA!!!
Work n dirt
Pioneer
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

We got the sump pump really quick and everything installed as advertised.
Taylormade Landscapes, LLC
NV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More cost effective than piece by piece

¡Doesn't need any adapter to use Polylok 20" risers! Will need a Polylok top. Great all inclusive set up. Includes everything you need. Could provide options for longer power cabling runs.
Kprower
Memphis
1 years ago
Was this review helpful to you?

I would buy this product again !

It was a complete install kit with quality parts throughout.
Jeff
Buckeye, Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved my home during Milton!

My husband and I purchased this pump just before hurricane Milton hit. We installed it and had it ready to go just before the storm. It did a fantastic job and it kept the water away from the house preventing what could have been disastrous flooding to our home.
Lori
Polk County, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great company..
whcc
atl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Would buy again.

Ordered and installed in backyard to remove water build-up. Works great.
N/A
Glouscester, Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy