Apply to be a TradeMaster!
Main product image of WCR-9SS 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System w/ Steel Cover
Magnifying glass
Hover image to zoom

WCR-9SS 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System w/ Steel Cover

SKU:
509082
Rating:
(1)
Q&A:
(1)
WCR-9SS 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System w/ Steel Cover
Magnifying glass
Hover image to zoom
$841.73 each
In Stock
In Stock
Get 5 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 69.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
110 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
20'
Product Highlight: Amperage
8.5 Amps
Product Highlight: Wattage
850 Watts

Description

–
The WCR-9S wastewater system is designed for collection and removal of water run-off from low-lying problem areas. Discharge and electrical connections are made through the side of basin, allowing top of basin to be flush with ground level. No digging is required for servicing the system. Unit is equipped with schedule 40 PVC discharge piping with a pre-drilled air-bleed hole and a full-flow check valve with stainless steel clamp bands. The unit is also equipped with a 2"" bulkhead fitting to easily route power cords out of basin.

Features:
  • Pre-packed 20" x 30" polyethylene basin with 4/10 HP sewage pump
  • Options of structural foam or steel covers
  • Includes schedule 40 PVC discharge piping with pre-drilled air-bleed hole
  • Designed with side outlets for discharge and electrical cords
  • Includes 2" bulkhead fitting to easily route power cords out of basin
  • Once installed, no digging required for system servicing

    **Comes equipped with a 4/10 HP 9S series sewage pump."
  • Specs

    –
    Cord Length:

    20'

    Shutoff Head (ft.):

    20'

    Type:

    Automatic

    Application:

    Plumbing

    Horse Power:

    4/10

    Voltage:

    115V

    Hertz:

    60

    Amperage:

    8.5

    Wattage:

    850

    FNPT Discharge Opening:

    2"

    Max Flow (GPM):

    110

    Flow at 5 FT Head:

    110 GPM

    Flow at 10 FT Head:

    70 GPM

    Flow at 15 FT Head:

    30 GPM

    Height (Inches):

    30"

    Width (Inches):

    22"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Cord Length
    Shutoff Head (ft.)
    Type
    Application
    Horse Power
    CURRENT ITEM
    Product Image of WCR-9SS 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System w/ Steel Cover
    WCR-9SS 4/10 HP, 110 GPM @ 5' Wastewater Collection/Removal System w/ Steel Cover
    SKU: 509082
    (1)
    20'
    20'
    Automatic
    Plumbing
    4/10

    You May Also Need

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Use this product several times and will

    All in one location
    DMM
    West Plam beach Florida
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How long is the cord?

    Asked by Travis 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    20 feet.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy