WCR-9SP 4/10 HP, 80 GPM @ 5' Wastewater Collection/Removal System
Hover image to zoom

WCR-9SP 4/10 HP, 80 GPM @ 5' Wastewater Collection/Removal System

SKU:
509081
Rating:
(2)
Q&A:
(0)
WCR-9SP 4/10 HP, 80 GPM @ 5' Wastewater Collection/Removal System
Hover image to zoom
$564.99 each
In Stock
In Stock
Get 45 Wed, Mar 6
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Flow at 5 FT Head icon
110 GPM
Horse Power icon
4/10 HP
Cord Length icon
20'
Amperage icon
8.5 Amps
Wattage icon
850 Watts

Description

Note: This unit comes with a Structural Foam Cover

The new Little Giant® WCR-9S wastewater system is designed for collection and removal of water run-off from low-lying problem areas. Available pre-packaged with structural foam cover. Discharge and electrical connections are made through the side of basin, allowing top of basin to be flush with ground level. No digging is required for servicing the system. Unit is equipped with schedule 40 PVC discharge piping with a pre-drilled air-bleed hole and a full-flow check valve with stainless steel clamp bands. The unit is also equipped with a 2" bulkhead fitting to easily route power cords out of basin. Comes equipped with a 4/10 HP 9S series wastewater and sewage ejector pump.

Features
  • Pre-packaged 20" x 30" polyethylene basin with 4/10 HP sewage pump
  • Options of structural foam or steel covers
  • Includes schedule 40 PVC discharge piping with pre-drilled air-bleed hole
  • Designed with side outlets for discharge and electrical cords
  • Includes 2" bulkhead fitting to easily route power cords out of basin
  • Once installed, no digging required for system servicing

Specs

Type:

Automatic

Application:

Plumbing

Horse Power:

4/10

Voltage:

115V

Hertz:

60

Amperage:

8.5

Wattage:

850

FNPT Discharge Opening:

2"

Shutoff Head (ft.):

20'

Max Flow (GPM):

110

Flow at 5 FT Head:

110 GPM

Flow at 10 FT Head:

70 GPM

Flow at 15 FT Head:

30 GPM

Height (Inches):

30"

Width (Inches):

22"

Cord Length:

20'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy