Apply to be a TradeMaster!
Main product image of 303HWXT Indoor/Outdoor High Water Alarm (115v)
Magnifying glass
Hover image to zoom

303HWXT Indoor/Outdoor High Water Alarm (115v)

SKU:
513273
Rating:
(2)
Q&A:
(0)
303HWXT Indoor/Outdoor High Water Alarm (115v)
Magnifying glass
Hover image to zoom
$237.30 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Voltage
115V
Product Highlight: Height
7.8"
Product Highlight: Width (Inches)
3.8" Width

Description

–
Indoor/outdoor highwater alarm. Type 3R watertight thermoplastic enclosure. Mechanical float switch with 15' (4.6m) cable. Alarm has red warning light, horn with silence switch and test button. Includes pre-mounted terminal block so enclosure can also be used as a junction box.

Features:
  • Type 3R watertight thermoplastic enclosure
  • Mechanical float switch with 15' cable
  • Alarm has red warning light, horn with silence switch and test button
  • Includes pre-mounted terminal blocks so enclosure can be used as a junction box.
  • UL/CSA listed

Specs

–
Cord Length:

6'

Application:

Plumbing

Voltage:

115V

Hertz:

60

Height:

7.8"

Width (Inches):

3.8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have returned numerous times when I need to restock

The price delivery and the ease and ordering are by far the most superior to others very simple and very close in line to other competitors
Dewey
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This was the best price I found for this float alarm. Also the shipping was extremely fast.
Kevin
South Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy