Apply to be a TradeMaster!
Main product image of Variable Float Switch, Single Piggyback w/ 20 ft. Cord (115v)
Magnifying glass
Hover image to zoom

Variable Float Switch, Single Piggyback w/ 20 ft. Cord (115v)

Brand:
Zoeller
SKU:
10-0063
Rating:
(4)
Q&A:
(0)
Variable Float Switch, Single Piggyback w/ 20 ft. Cord (115v)
Magnifying glass
Hover image to zoom
$81.00 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Voltage
115V

Description

–
Converts a nonautomatic pump to an automatic pump.

Features:
  • Simple installation
  • Adjustable / variable level
  • Standard 15' (5 m) and 20' (6 m) SJOW CPE cord with molded plug
  • 10-0055 and 10-0065 - 10' (3 m) cord standard
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Standard normally open (NO) ?pumps down?
  • Optional normally closed available (NC) 'pumps up', consult factory
  • Maximum operating temperature for 10-0748: 120°F (49°C), all other switches: 140°F (60°C)
  • Float is omnidirectional (no 'up' side)
  • Includes mounting clamp
  • Designed for effluent, sewage and dewatering applications
  • Variable level float switch, for use in 18" (46 cm) minimum diameter basins
  • 10-0748, 25' (8 m) cord standard, no molded plug, can be used as a control switch to operate an external magnetic or combination starter on 3 Ph pumps
  • Vertical piggyback float switch, ideal for narrow diameter basins - 6-1/2" (16.5 cm) maximum cycle range
  • Use recommendation chart for switch selection

Specs

–
Cord Length:

20'

Product Type:

Switch

Voltage:

115V

Temperature Rating:

140ºF

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Switch-Mate Piggyback Variable Level Float Switch
SKU: 10-0055
Zoeller

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect!!!

The product was as good as advertised. Very Easy Installation and worked like a charm!!!
Stafford
Ashland, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement

I required a new float which operates a pump grinder, because the old one sprang a leak and became water logged. The old one also would allow sludge to accumulate and decrease the float capability. The new one is made with a grey type plastic which resists the accumulation of the sludge. I'm happy with the new one.
Hoghead
Morehead City NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement

reinstalled sump pump with new switch
bill
winter park ,fla
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cycles too much

When water level is marginal, it cycles the pump on and off doing the opposite of its intention - to reduce pump wear.
rwtrader
Plano, TX
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy