Apply to be a TradeMaster!
Main product image of 1/2 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin, P382LE51
Magnifying glass
Hover image to zoom

1/2 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin, P382LE51

SKU:
P382LE51
Rating:
(12)
Q&A:
(2)
1/2 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin, P382LE51
Magnifying glass
Hover image to zoom
$831.21 each
In Stock
In Stock
Get 16 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 68.44 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pump Pro 380, P382LE51, is a simplex submersible sewage pump system with a 1/2 HP, 115v sewage pump featuring the LE51 automatic sewage pump, which has two wide-angle piggyback mechanical floats. It also includes a 24" x 24" polyethylene tank with radial ribs for added strength and 4" molded no-hub type inlet to accept flexible coupling, schedule 80 PVC discharge pipe and polypropylene cover. The Liberty Pump Pro 380 has a large design that can hold up to 41 gallons, allowing for fewer cycles and longer pump life which makes it perfect for difficult soil conditions.

Features:
  • QuickTree technology allows easy access and removal of switches without disturbing pump or plumbing
  • Integrated rubber seals permanently attached to cover
  • Unique cord seal technology integrated into the inspection cover
  • Shallow 24" basin for easier installation in difficult soil/bedrock locations
  • Large 41 gallon capacity for longer pump cycles
  • Integrally molded torque stops secure the pump in its proper position
  • Integrally molded anti-floatation collar
  • Durable polyethylene construction
  • Completely assembled

Specs

–
Shutoff Head (ft.):

25'

Cord Length:

10'

Horse Power:

1/2

Voltage:

115V

Type:

Automatic

Discharge:

2" FNPT

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" SCH 40 PVC Ball Valve (Solvent)
SKU: PVBVS200
Bluefin

Product Reviews

4.25 out of 12 reviews
82% would recommend this product
4.25
out of 12 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
8%
3 star
17%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Great pump

I have used this model a few times before from local plumbing supply houses ... Both of the local places are now gone and have wanted to try pex supply for a while ... I bought this pump again from them order was ready for pick up as stated ... Pump is ready to install without anything other than digging hole and hooking up outside plumbing ... Pump is large and only runs for 4-5 seconds ...
VS

Most Liked Negative Review

Get what you pay for.

I use this pump in my basement apartment. The pump seized after a rag was flushed. I replaced the pump with a grinder model to fix that problem. Any grease or fats stick to the floats and they won't rise triggering the alarm which, by the way works great. I have been using additives to cut the grease but still have float issues. I am trying to find a different type of float system that doesn't require plastic floats that grease sticks to. I'm looking into a laser type. I will update when I solve the issue. I would welcome any ideas or advice. I can't recommend this pump due to the issues I have encountered.
Showing 1-10 of 12 reviews

Arrived damaged twice

The basin arrived damaged twice—not sure if the damage happened at the warehouse or during delivery. The second attempt seemed to have markings that indicated the damage had been noted already. We ended up going a different direction after the second damaged basin delayed construction yet again.
ERS
Baltimore
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy all of my products here.

The product has not been installed yet, so I can't report any findings now. However, when it is in place and being used, I will be able to give you a better idea of how the product is working.
Chip
Framingham, MA 01701
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great service. Fast shipping
Mike
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

This pump is a beast and does exactly as advertised. We had a customer whose septic wouldn't drain because of lack of fall and with this beauty that issue is a thing of the past.
Kapone
Tuscaloosa, Al
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get what you pay for.

I use this pump in my basement apartment. The pump seized after a rag was flushed. I replaced the pump with a grinder model to fix that problem. Any grease or fats stick to the floats and they won't rise triggering the alarm which, by the way works great. I have been using additives to cut the grease but still have float issues. I am trying to find a different type of float system that doesn't require plastic floats that grease sticks to. I'm looking into a laser type. I will update when I solve the issue. I would welcome any ideas or advice. I can't recommend this pump due to the issues I have encountered.
Wingnut
Lodi, NJ
5 years ago
Was this review helpful to you?

This is very reliable have had mine for at least 10 years.

This is used to pump waste from my basement bathroom and has never failed. I just have had problems with the check valve slamming really hard. I think I will just replace it. Otherwise no issues and it just keeps on going and so do we. LOL
Joe
Portage, MI
7 years ago
Was this review helpful to you?

Good product have used several with no problems

None
RB
Nj
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Impeller locks easily

When used as a drainage pump, the impeller on these pumps can easily become locked in place with a small pebble or even a tiny wood chip. This did occur, and the unit was locked rotor for days., Once removed it did operate ok.
Jack
Tarpon Springs FL.
10 years ago
Was this review helpful to you?

Well designed, easy to install.

The unit arrived well protected with bubble wrap and on time. It is completely assembled and adjusted. Just drop in and make connection as described in the installation instructions.
Opi
Wisconsin
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

I have used this model a few times before from local plumbing supply houses ... Both of the local places are now gone and have wanted to try pex supply for a while ... I bought this pump again from them order was ready for pick up as stated ... Pump is ready to install without anything other than digging hole and hooking up outside plumbing ... Pump is large and only runs for 4-5 seconds ...
DMC
Ronkonkoma, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can the lid be rotated to accomidate a different orientation with the inlet pipe?

Asked by David 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the cover cannot be rotated as the pump sits in the torque stops in the bottom of the basin.

Was this review helpful to you?

Q: can the discharge be reduced to 1.25 inchs and how far horizantaly will it pump

Asked by none 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The discharge should not be reduced on a 2" solids handling pump, only on the grinder pumps. The pump will pump several hundred feet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy